StarTech.com Multiport adapter/USB-C connection/Single monitor/HDMI or VGA/100W PD/USB hub/SD & MicroSD card reader/Wired LAN

Sebelum PPN:
Rp1.899.900
Spesifikasi
Cable Length (cm)30
Cable Length (m)0.3
ColorSpace gray
Connecting TerminalUSB-C (supports USB 3.2 Gen 1)
Connector Shape1x HDMI, 1x USB-A (USB 3.2 Gen 1 compatible, 7.5W fast charging compatible), 1x USB-A (USB 3.2 Gen 1 compatible), 1x USB-C (USB 3.2 Gen 1 compatible), 1x USB-C ( USB Power Delivery only), 1x wired LAN port
Data Packet Rate5Gbps (USB3.1Gen1) 2Gbps (Ethernet, full duplex,
DisplayNumber of displays supported: 1
Height (mm)14
InterfaceUSB 3.2 Gen 1
Length (mm)59
Mass (g)137
Maximum ResolutionHDMI: 4K30Hz
Power Consumption (W)15
Power SupplyBus Power and Host USB-C Power Adapter
Set Contents1 - USB-C Multiport Adapter, 1 - Quick Start Guide
Specification4K Support: Yes, Fast Charging Port: Yes
Supported OSWindows 7/8/8.1/10/11,macOS 10.9 - 10.15/11.0/12.0/13.0,Chrome OS
TypeUSB 3.2 Gen 1 - 5 Gbit/s
Warranty Period3 years
Width (mm)326

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
9-IN-1, 9-Function Multiport Adapter: Supports HDMI 4K30Hz or VGA video (requires DP Alt Mode). Built-in SD & MicroSD card reader, Gigabit LAN port (PXE boot/WoL support), 1x USB-C 5Gbps port, 1x USB-C 100W PD 3.0 port, 2x USB-A 3.1 Gen 1 hub (1x BC 1.2 charging port included)
Long Host Cable: 30cm long integrated cable extends reach and reduces stress on ports and connectors. Convenient for placing 2in1 type devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) and laptops on the desktop stand Stable performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for charging. Reserves 15W on the main unit to avoid problems caused by overpowering, such as video degradation and device failure that are common with USB hubs Wide compatibility: Wide compatibility with USB-C connected Ultrabooks, Chromebooks, Thunderbolt 3/4/USB4 compatible laptops . HP, Dell, Lenovo, MacBook (models with Intel processor & M1 chip), Surface, etc. Windows, macOS, iPadOS, Chrome OS, Android Compatible Portable & Compact: Uses a sturdy aluminum housing that is easy to carry in your bag. Convenient USB Type-C docking station connection tools (CONNECTIVITY TOOLS) for shared office spaces, business trips and telecommuting: Apps are included with the product to enhance performance and security. MAC address changer, USB event monitor, window layout tool, WiFi auto-switch utility and more (available in English only)
Connect your laptop to a 4K30Hz capable HDMI monitor (4096 x 2160p) or 1080p VGA (60Hz) monitor for a powerful environment Access multimedia content with a built-in SD card reader USB PD 3.0 up to 100W and USB-A fast charging port to charge your laptop and USB peripherals
*Jumbo frames are no longer supported on macOS.
*The product does not include a USB-C power adapter. Optional: You can use a separate USB-C power adapter (such as a USB-C power supply for a connected laptop) with this multi-function adapter.
*Not all USB-C ports fully support USB Type-C functionality. Please make sure your host USB-C port supports USB Power Deliery and DP alt mode.
*This product can be connected to a USB-C port that does not support USB Power Delivery, but in this case, power will not be supplied to the host laptop even if a power supply is connected to this adapter.
Warning
*Jumbo frames are no longer supported on macOS.
*The product does not include a USB-C power adapter. Optional: You can use a separate USB-C power adapter (such as a USB-C power supply for a connected laptop) with this multi-function adapter.
*Not all USB-C ports fully support USB Type-C functionality. Please make sure your host USB-C port supports USB Power Deliery and DP alt mode.
*This product can be connected to a USB-C port that does not support USB Power Delivery, but in this case, power will not be supplied to the host laptop even if a power supply is connected to this adapter.
Feature
9-IN-1, 9-Function Multiport Adapter: Supports HDMI 4K30Hz or VGA video (requires DP Alt Mode). Built-in SD & MicroSD card reader, Gigabit LAN port (PXE boot/WoL support), 1x USB-C 5Gbps port, 1x USB-C 100W PD 3.0 port, 2x USB-A 3.1 Gen 1 hub (1x BC 1.2 charging port included)
Long Host Cable: 30cm long integrated cable extends reach and reduces stress on ports and connectors. Convenient for placing 2in1 type devices (Surface Pro 7, iPad Pro, HP Elite x2, etc.) and laptops on the desktop stand Stable performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for charging. Reserves 15W on the main unit to avoid problems caused by overpowering, such as video degradation and device failure that are common with USB hubs Wide compatibility: Wide compatibility with USB-C connected Ultrabooks, Chromebooks, Thunderbolt 3/4/USB4 compatible laptops . HP, Dell, Lenovo, MacBook (models with Intel processor & M1 chip), Surface, etc. Windows, macOS, iPadOS, Chrome OS, Android Compatible Portable & Compact: Uses a sturdy aluminum housing that is easy to carry in your bag. Convenient USB Type-C docking station connection tools (CONNECTIVITY TOOLS) for shared office spaces, business trips and telecommuting: Apps are included with the product to enhance performance and security. MAC address changer, USB event monitor, window layout tool, WiFi auto-switch utility and more (available in English only)
Use
Connect your laptop to a 4K30Hz capable HDMI monitor (4096 x 2160p) or 1080p VGA (60Hz) monitor for a powerful environment Access multimedia content with a built-in SD card reader USB PD 3.0 up to 100W and USB-A fast charging port to charge your laptop and USB peripherals

Ulasan Produk

Tidak ada ulasan

Halaman Terkait