StarTech.com Multiport adapter/USB-C connection/Single monitor/4K60Hz HDMI/100W PD/USB hub/Various OS compatible/WWCB certified

Sebelum PPN:
Rp1.499.900
Spesifikasi
Applicable StandardHDMI 2.0b, USB 3.2 Gen 1 (5Gbps), USB Power Delivery Specification 3.0, WWCB (Works with ChromeBook) Certification Program
Cable Length (cm)35
ColorSpace gray
Connecting TerminalUSB-C (USB 3.2 Gen 1,5Gbps)
Connector Shape1x HDMI, 1x USB-C (supports USB Power Delivery only), 1x USB-A (supports USB 3.2 Gen 1, supports 4.5W fast charging), 2x USB-A (supports USB 2.0, supports 2.5W fast charging)
Dimensions (D x W x H) (mm)100x48x16
Humidity Range (%)0 to 95 (non-condensing)
Mass (g)105
Operating Temperature Range (°C)0 ~ 35
Other FunctionsUASP,Power Delivery(100W)
Power SupplyUSB bus power and USB-C compatible AC adapter
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature Range (°C)-25 ~ 65
Supported OSWindows 10/11, macOS 10.15/11.0/12.0/13.0, Android, Linux Ubuntu 18.04/20.04, ChromeOS (WWCB certification program supported)
Supported Resolution4K60Hz(4096x2160)
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
5-in-1 Multiport Adapter: Portable multi-function USBC multi-hub supporting UHD 4K60Hz HDMI 2.0b (HDR10) video output via DP 1.4 Alt mode for monitor/display connectivity. 3-port USB-A hub (2x USB 2.0 480Mbps & 1x USB 3.2 Gen 1 5Gbps) 100W USB-C Power Delivery Passthrough Reliable Performance: 100W Power Delivery passthrough that reserves 14W for the adapter (when one or all ports are used) and up to 86W for charging the host laptop. Avoids video flickering, device dropouts, and excessive power consumption common with other hubs
Stable power supply to USB ports: 2 downstream USB-A ports support USB 3.2 Gen1 (5Gbps). By connecting a USB-C power adapter (sold separately), 4.5W (5V/0.9A) is supplied to each port. USB-C mini docking station long cable ideal for connecting USB devices that require constant power: 30cm integrated host cable & cable management clip to extend port reach. Automatic screwdriver setup, weight design considering stability in working environment. Ideal for presentations in the office, home office, conference room, etc. Great compatibility: Compatible with USB-C, TB3, and TB4 computers with Windows and macOS. WWCB certified and compatible with all Chromebooks. Automatic firmware updates with ChromeOS provide superior performance, compatibility, and security
Equipped with automatic firmware update function by ChromeOS. Ideal for deployments in business and educational environments Move between home and office
*Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt mode. *If the USB-C Host does not support USB Power Delivery, the PD Power Port will not supply power to the USB-C Host. * A 4K compatible display is required to ensure UHD resolution (4K is also called 4K x 2K). *USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps). *Your laptop may have specific charging requirements. For example, if your laptop requires 60W of power and your adapter consumes some of the 60W, your laptop may not think it is getting enough power. For more information on Power Delivery, please contact your hardware manufacturer.
Warning
*Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt mode. *If the USB-C Host does not support USB Power Delivery, the PD Power Port will not supply power to the USB-C Host. * A 4K compatible display is required to ensure UHD resolution (4K is also called 4K x 2K). *USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps). *Your laptop may have specific charging requirements. For example, if your laptop requires 60W of power and your adapter consumes some of the 60W, your laptop may not think it is getting enough power. For more information on Power Delivery, please contact your hardware manufacturer.
Feature
5-in-1 Multiport Adapter: Portable multi-function USBC multi-hub supporting UHD 4K60Hz HDMI 2.0b (HDR10) video output via DP 1.4 Alt mode for monitor/display connectivity. 3-port USB-A hub (2x USB 2.0 480Mbps & 1x USB 3.2 Gen 1 5Gbps) 100W USB-C Power Delivery Passthrough Reliable Performance: 100W Power Delivery passthrough that reserves 14W for the adapter (when one or all ports are used) and up to 86W for charging the host laptop. Avoids video flickering, device dropouts, and excessive power consumption common with other hubs
Stable power supply to USB ports: 2 downstream USB-A ports support USB 3.2 Gen1 (5Gbps). By connecting a USB-C power adapter (sold separately), 4.5W (5V/0.9A) is supplied to each port. USB-C mini docking station long cable ideal for connecting USB devices that require constant power: 30cm integrated host cable & cable management clip to extend port reach. Automatic screwdriver setup, weight design considering stability in working environment. Ideal for presentations in the office, home office, conference room, etc. Great compatibility: Compatible with USB-C, TB3, and TB4 computers with Windows and macOS. WWCB certified and compatible with all Chromebooks. Automatic firmware updates with ChromeOS provide superior performance, compatibility, and security
Use
Equipped with automatic firmware update function by ChromeOS. Ideal for deployments in business and educational environments Move between home and office

Ulasan Produk

Tidak ada ulasan