StarTech.com Multiport adapter/USB-C connection/single monitor/4K60Hz HDMI/100W PD/USB hub/GbE/compatible with various OS
#Grup produk P113623349
Spesifikasi
| Applicable Standard | HDMI 2.0b, USB 3.2 Gen 1 (5Gbps), USB Power Delivery Specification 3.0, WWCB (Works with ChromeBook) Certification Program |
|---|---|
| Cable Length (cm) | 30 |
| Color | Space gray |
| Connecting Terminal | USB-C(USB 3.2 Gen 1,5Gbps) |
| Connector Shape | 1x HDMI, 1x USB-C (supports USB Power Delivery only), 2x USB-A (supports USB 3.2 Gen 1, supports 4.5W fast charging), 1x wired LAN port |
| Connector Shape-Downstream | USB-C,USB-A |
| Dimensions (D x W x H) (mm) | 100x48x16 |
| Humidity Range (%) | 0 to 95 (non-condensing) |
| Mass (g) | 105 |
| Operating Temperature Range (°C) | 0 ~ 35 |
| Other Functions | UASP, PXE, Full Duplex, Power Delivery(100W) |
| Power Supply | USB bus power and USB-C compatible AC adapter |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Storage Temperature Range (°C) | -25 ~ 65 |
| Supported OS | Windows 10/11, macOS 10.15/11.0/12.0/13.0, Android, Linux Ubuntu 18.04/20.04, ChromeOS (WWCB certification program supported) |
| Supported Resolution | 4K60Hz(4096x2160) |
| Warranty Period | 3 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
5 in 1 multi-port adapter: supports UHD 4K60Hz HDMI 2.0b (HDR10) video output via DP 1.4 Alt mode for monitor/display connectivity, 2x USB-A (USB 3.2 Gen 1 5Gbps), 100W USB-C Power Delivery passthrough Portable multi-function USB C multi-hub with reliable performance: 100W Power Delivery pass-through that reserves 14W for the adapter (when one or all ports are used) and up to 86W for charging the host laptop. Avoids video flickering, device dropouts, and excessive power consumption common with other hubs
Stable power supply to USB ports: 2 downstream USB-A ports support USB 3.2 Gen1 (5Gbps). By connecting a USB-C power adapter (sold separately), 4.5W (5V/0.9A) is supplied to each port. USB-C mini docking station extra-long cable ideal for connecting USB devices that require constant power: Includes 30cm integrated host cable & cable management clip to extend port reach. Automatic screwdriver setup, weight design considering stability in working environment. Ideal for presentations in the office, home office, conference room, etc. Highly versatile specifications: Compatible with USB-C, TB3, and TB4 computers with Windows & macOS. Automatic firmware updates with ChromeOS ensure superior performance and stability
Automatic firmware update by ChromeOS, ideal for deployment in the Google environment Moving between home and office
*Jumbo frames are no longer supported on macOS.
*Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt mode.
*If the USB-C Host does not support USB Power Delivery, PD Power Port will not supply power to the USB-C Host.
*To ensure UHD resolution, a 4K compatible display is required (4K is also called 4K x 2K).
*USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
*Your laptop may have specific charging requirements. For example, if your laptop requires 60W of power and your adapter consumes some of the 60W, your laptop may not think it's getting enough power. For more information about Power Delivery, please contact your hardware manufacturer.
Stable power supply to USB ports: 2 downstream USB-A ports support USB 3.2 Gen1 (5Gbps). By connecting a USB-C power adapter (sold separately), 4.5W (5V/0.9A) is supplied to each port. USB-C mini docking station extra-long cable ideal for connecting USB devices that require constant power: Includes 30cm integrated host cable & cable management clip to extend port reach. Automatic screwdriver setup, weight design considering stability in working environment. Ideal for presentations in the office, home office, conference room, etc. Highly versatile specifications: Compatible with USB-C, TB3, and TB4 computers with Windows & macOS. Automatic firmware updates with ChromeOS ensure superior performance and stability
Automatic firmware update by ChromeOS, ideal for deployment in the Google environment Moving between home and office
*Jumbo frames are no longer supported on macOS.
*Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt mode.
*If the USB-C Host does not support USB Power Delivery, PD Power Port will not supply power to the USB-C Host.
*To ensure UHD resolution, a 4K compatible display is required (4K is also called 4K x 2K).
*USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
*Your laptop may have specific charging requirements. For example, if your laptop requires 60W of power and your adapter consumes some of the 60W, your laptop may not think it's getting enough power. For more information about Power Delivery, please contact your hardware manufacturer.
Warning
*Jumbo frames are no longer supported on macOS.*Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt mode.
*If the USB-C Host does not support USB Power Delivery, PD Power Port will not supply power to the USB-C Host.
*To ensure UHD resolution, a 4K compatible display is required (4K is also called 4K x 2K).
*USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) and USB3.0 (5Gbps).
*Your laptop may have specific charging requirements. For example, if your laptop requires 60W of power and your adapter consumes some of the 60W, your laptop may not think it's getting enough power. For more information about Power Delivery, please contact your hardware manufacturer.
Feature
5 in 1 multi-port adapter: supports UHD 4K60Hz HDMI 2.0b (HDR10) video output via DP 1.4 Alt mode for monitor/display connectivity, 2x USB-A (USB 3.2 Gen 1 5Gbps), 100W USB-C Power Delivery passthrough Portable multi-function USB C multi-hub with reliable performance: 100W Power Delivery pass-through that reserves 14W for the adapter (when one or all ports are used) and up to 86W for charging the host laptop. Avoids video flickering, device dropouts, and excessive power consumption common with other hubsStable power supply to USB ports: 2 downstream USB-A ports support USB 3.2 Gen1 (5Gbps). By connecting a USB-C power adapter (sold separately), 4.5W (5V/0.9A) is supplied to each port. USB-C mini docking station extra-long cable ideal for connecting USB devices that require constant power: Includes 30cm integrated host cable & cable management clip to extend port reach. Automatic screwdriver setup, weight design considering stability in working environment. Ideal for presentations in the office, home office, conference room, etc. Highly versatile specifications: Compatible with USB-C, TB3, and TB4 computers with Windows & macOS. Automatic firmware updates with ChromeOS ensure superior performance and stability
Use
Automatic firmware update by ChromeOS, ideal for deployment in the Google environment Moving between home and officeUlasan Produk
Tidak ada ulasan




















































































































































