StarTech.com Multiport adapter for USB Type-C laptops USB Type-C compatible docking station USB PD (Power Delivery) compatible DVI/GbE/USB 3.0

Sebelum PPN:
Rp1.399.900
Spesifikasi
Audio FunctionYes
Cable Length (cm)14
ChipsetVIA/VLI-VL813,VIA/VLI-VL100,Parade-PS171,Realtek-RTL8153
ColorWhite
Compatibility[Network] 10/100 / 1000Mbps
Conform to[Number of displays] 1
Connecting TerminalUSB-C (supports USB 3.2 Gen 1)
Connector Shape1x DVI-I, 1x USB-A (supports USB3.2 Gen 1), 1x USB-C (supports USB 3.2 Gen 1), 1x USB-C (supports Power Delivery only), 1x wired LAN port
Maximum Resolution[Digital] 1920 x 1200-60Hz (DVI)
Supported OSWindows 7/8.1/10/11,macOS 10.11 - 10.15/11.0/12.0/13.0,Chrome OS
Transfer Rate (Gbps)[Maximum data] 5 (USB3.0), 2 (Ethernet, full duplex)
USB typeUSB3.2 Gen 1 (5 Gbps)
Width (mm)41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superior DVI Digital Video Output: Provides a clearer digital display image and supports resolutions up to 1920x1200/1080p (single link)
4-IN-1 USB-C MULTIPORT ADAPTER: This USB C hub features DVI-D video output, Gigabit Ethernet port, 1x 5Gbps USB-A 3.0 port and 60W Power Delivery pass-through charging. Ideal for home or office work Power from your laptop or external adapter: Use with a USB Type-C power adapter to power your laptop with 60W USB PD capability (7W for dock, 53W for charging) )
Wide Device Compatibility: Works with laptops and Ultrabooks (MacBook Pro/Air, HP EliteBook, Dell XPS, Lenovo ThinkPad X1 Carbon, Chromebook, etc.)
Wired connection of MacBook, Ultrabook, Chromebook, etc. to the Internet in places where Wi-Fi is not available Utilize a compact adapter in a limited work space such as a home office
* Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power 2.0 and DP alt mode.
* This adapter can be connected to the USB-C port of a laptop computer that does not support USB Power Delivery 2.0, but if the power adapter is connected to this multifunction adapter, it will not supply power to the host laptop computer.
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
Warning
* Not all USB-C ports fully support the functions of the USB Type-C standard. Make sure your laptop's USB-C port supports USB Power 2.0 and DP alt mode.
* This adapter can be connected to the USB-C port of a laptop computer that does not support USB Power Delivery 2.0, but if the power adapter is connected to this multifunction adapter, it will not supply power to the host laptop computer.
* USB 3.0 is also called USB 3.1 1st generation (Gen 1). This connectivity standard offers speeds of up to 5 Gbps.
Feature
Superior DVI Digital Video Output: Provides a clearer digital display image and supports resolutions up to 1920x1200/1080p (single link)
4-IN-1 USB-C MULTIPORT ADAPTER: This USB C hub features DVI-D video output, Gigabit Ethernet port, 1x 5Gbps USB-A 3.0 port and 60W Power Delivery pass-through charging. Ideal for home or office work Power from your laptop or external adapter: Use with a USB Type-C power adapter to power your laptop with 60W USB PD capability (7W for dock, 53W for charging) )
Wide Device Compatibility: Works with laptops and Ultrabooks (MacBook Pro/Air, HP EliteBook, Dell XPS, Lenovo ThinkPad X1 Carbon, Chromebook, etc.)
Use
Wired connection of MacBook, Ultrabook, Chromebook, etc. to the Internet in places where Wi-Fi is not available Utilize a compact adapter in a limited work space such as a home office

Ulasan Produk

Tidak ada ulasan