StarTech.com Multiport Adapter / USB Type-C Connection / Single Monitor / 4K HDMI / 100W USB PD / 3x USB-A / GbE / SD & MicroSD

Sebelum PPN:
Rp1.699.900
Spesifikasi
Applicable StandardHDMI 2.0, HDR10, DisplayPort 1.4, USB 3.2 Gen 1 (5Gbps), USB Power Delivery Specification 3.0, IEEE 802.3, IEEE 802.3u, IEEE 802.3ab
Cable Length (cm)30
ColorSpace gray
Connecting TerminalUSB-C (supports USB 3.2 Gen 1)
Connector Shape1x HDMI, 3x USB-A (USB 3.2 Gen 1 compatible), 1x USB-C (USB 2.0 compatible, USB Power Delivery compatible), 1x SD slot, 1x MicroSD slot, 1x wired LAN port
Height (m)12
InterfaceUSB 3.2 Gen 1
Length (mm)50
Mass (g)75
Maximum Resolution(For DisplayPort 1.4) 16:9 aspect ratio: 4096 x 2160/60Hz, 21:9 aspect ratio: 3440 x 1440/60Hz (For DisplayPort 1.2) 16:9 aspect ratio: 4096 x 2160/30Hz, 21:9 Aspect ratio: 3440x1440/30Hz
Supported OSWindows 7/8/8.1/10/11, macOS 10.11 - 10.15/11.0/12.0/13.0, iPadOS, Android, Linux 3.5.x or later (LTS version only), Chrome OS
USB typeUSB-C (supports USB 3.2 Gen 1)
Width (mm)112

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8-IN-1 USB-C Multiport Adapter: 4K 60Hz HDMI (HDR10), 3x USB-A Hub (5Gbps), SD 3.0 & Micro SD Card Reader, Gigabit Ethernet, USB-C Charging/USB 2.0 Data Port, 100W Built-in USB Power Delivery passthrough
Supports DP 1.4 ALT-MODE: USB-C multiport adapter that supports HDMI 4K/60Hz (HDR) uncompressed video. Perfect for high quality presentation/image files in the office, boardroom, or telecommuting. Supports 4K/30Hz with DP 1.2 Alt-Mode host device
30cm long host cable: Reduces the strain on the connector when placing a 2-in-1 device on a computer stand. Perfect for Surface Pro 7, iPad Pro, HP Elite x2 series, etc. USB-C travel dock for on-the-go use in shared workspaces, convenient to carry between office and home Stable performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for charging. Reserves 15W on the main unit to avoid problems caused by power over, such as video degradation and device failure common with USB hubs Wide device compatibility: HP, Dell, Lenovo, MacBook (Intel & M1 Pro/Max processor), Surface, Plug-and-play compatible with USB-C, Thunderbolt 3/4/USB4 laptops such as Ultrabooks and Chromebooks. Supports various OS (Windows, macOS, iPadOS, Chrome OS, Android)
CONNECTIVITY TOOLS: Includes applications that improve performance and security when using USB-C multihubs. Provides USB event monitor and Windows layout utility (available in English only)
Ideal for workplaces, home offices, environments that use IT systems such as mobile work, and round trips between home and office
* Not all USB-C ports support all the features of the USB Type-C standard. Make sure the USB-C port on your host device supports USB Power Delivery and DP alt mode.
* This adapter can be connected to the USB-C port of a host laptop computer that does not support USB Power Delivery. However, connecting the power adapter to this multifunction adapter does not power the host laptop.
* A 4K compatible display is required to achieve a resolution of 4096 x 2160p / 3840 x 2160p (4K is also called 4K x 2K).
* A 4K compatible computer is required to achieve a resolution of 3840 x 2160p (4K is also called 4K x 2K).
* USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) or USB3.0 (5Gbps).
* Depending on the laptop computer, it may be necessary to pay attention to the charging requirements. For example, if your laptop needs 60W of power and the adapter consumes some of the 60W, your laptop may not know you have enough power. Contact your hardware manufacturer for more information on Power Delivery.
Warning
* Not all USB-C ports support all the features of the USB Type-C standard. Make sure the USB-C port on your host device supports USB Power Delivery and DP alt mode.
* This adapter can be connected to the USB-C port of a host laptop computer that does not support USB Power Delivery. However, connecting the power adapter to this multifunction adapter does not power the host laptop.
* A 4K compatible display is required to achieve a resolution of 4096 x 2160p / 3840 x 2160p (4K is also called 4K x 2K).
* A 4K compatible computer is required to achieve a resolution of 3840 x 2160p (4K is also called 4K x 2K).
* USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) or USB3.0 (5Gbps).
* Depending on the laptop computer, it may be necessary to pay attention to the charging requirements. For example, if your laptop needs 60W of power and the adapter consumes some of the 60W, your laptop may not know you have enough power. Contact your hardware manufacturer for more information on Power Delivery.
Feature
8-IN-1 USB-C Multiport Adapter: 4K 60Hz HDMI (HDR10), 3x USB-A Hub (5Gbps), SD 3.0 & Micro SD Card Reader, Gigabit Ethernet, USB-C Charging/USB 2.0 Data Port, 100W Built-in USB Power Delivery passthrough
Supports DP 1.4 ALT-MODE: USB-C multiport adapter that supports HDMI 4K/60Hz (HDR) uncompressed video. Perfect for high quality presentation/image files in the office, boardroom, or telecommuting. Supports 4K/30Hz with DP 1.2 Alt-Mode host device
30cm long host cable: Reduces the strain on the connector when placing a 2-in-1 device on a computer stand. Perfect for Surface Pro 7, iPad Pro, HP Elite x2 series, etc. USB-C travel dock for on-the-go use in shared workspaces, convenient to carry between office and home Stable performance: Uses USB bus power or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for charging. Reserves 15W on the main unit to avoid problems caused by power over, such as video degradation and device failure common with USB hubs Wide device compatibility: HP, Dell, Lenovo, MacBook (Intel & M1 Pro/Max processor), Surface, Plug-and-play compatible with USB-C, Thunderbolt 3/4/USB4 laptops such as Ultrabooks and Chromebooks. Supports various OS (Windows, macOS, iPadOS, Chrome OS, Android)
CONNECTIVITY TOOLS: Includes applications that improve performance and security when using USB-C multihubs. Provides USB event monitor and Windows layout utility (available in English only)
Use
Ideal for workplaces, home offices, environments that use IT systems such as mobile work, and round trips between home and office

Ulasan Produk

Tidak ada ulasan