StarTech.com Multiport Adapter / USB Type-C Connection / Dual Monitor / 4K HDMI / 100W USB PD / 2x USB-A Hub / GbE / SD Card Reader

Sebelum PPN:
Rp3.399.900
Spesifikasi
Cable Length (cm)30
ColorSpace gray
Connecting TerminalUSB-C (supports USB 3.2 Gen 1)
Connector Shape2x HDMI, 1x USB-A (supports USB 3.2 Gen 1, 7.5W fast charging), 1x USB-A (supports USB 3.2 Gen 1), 1x USB-C (supports USB Power Delivery only), 1x SD/MMC slot , 1x MicroSD slot, 1x wired LAN port
Height (mm)14
Length (mm)59
Mass (g)165
Supported OSWindows 7/8/8.1/10/11,Chrome OS
USB typeUSB-C (supports USB 3.2 Gen 1)
Warranty Period3 years
Width (mm)145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
8-IN-1 MULTIFUNCTIONAL USB-C HUB: Supports DP1.4 Alt mode with DSC and MST support, HDMI 2.0b HDR video, up to dual 4K 60Hz (4K 30Hz with DP 1.2). Equipped with 2-port USB-A hub (5Gbps), 1x BC 1.2/7.5W fast charging port, 100W USB PD, SD/MicroSD card reader, wired LAN port High-performance dual video output: Dual HDMI 2.0 up to 4K 60Hz with MST b Supports uncompressed video (video performance depends on host computer GPU, dual 4K 60Hz requires DSC and DP 1.4 support). USB-C display adapter for 21:9 aspect ratio ultra-wide screens and 1080p low-resolution monitors Solid performance: USB bus powered or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for laptop charging. The USB-C hub body reserves 15W to avoid problems caused by overpowering, such as video degradation and device dropouts that are common with USB hubs Easy installation: 30cm integrated USB Type-C host cable reduces the burden on the connector . In addition to office and home work, it is very convenient for presentations in conference rooms and meetings using Zoom/MS Teams. Auto-install drivers Compatibility: USB Type-C adapter for Windows based USB-C & Thunderbolt 3/4/USB4 laptops such as HP, Dell, Lenovo, Surface Laptop 3 and above/Pro 7 and above, Chromebook and more. Supports operating systems such as Windows and Chrome OS CONNECTIVITY TOOLS: Includes applications that improve performance and security when using USB-C multi-hubs. Provides MAC address changer, USB event monitor, Windows layout and Wi-Fi auto-switch utility (available in English only)
Build a fulfilling IT work environment in your home office. Convenient to carry around on the go or mobile work
Charge your tablet or smartphone with the BC 1.2 USB-A port
* Not all USB-C ports are fully compatible with USB Type-C standard functions. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt modes.
* This adapter can be connected to the USB-C port of a host laptop computer that does not support USB Power Delivery. However, connecting the power adapter to this multifunction adapter does not power the host laptop.
* A 4K compatible display is required to obtain a resolution of 3840 x 2160p. (4K is also known as 4K x 2K)
* A 4K compatible computer is required to achieve a resolution of 3840 x 2160p (4K is also called 4K x 2K).
* USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) or USB3.0 (5Gbps).
* Depending on the laptop you are using, there may be special charging requirements. For example, if a laptop needs just 60W of power and the adapter consumes part of that 60W, it may be perceived as not enough power. Contact your hardware manufacturer for more information on powering.
Warning
* Not all USB-C ports are fully compatible with USB Type-C standard functions. Make sure your laptop's USB-C port supports USB Power Delivery and DP alt modes.
* This adapter can be connected to the USB-C port of a host laptop computer that does not support USB Power Delivery. However, connecting the power adapter to this multifunction adapter does not power the host laptop.
* A 4K compatible display is required to obtain a resolution of 3840 x 2160p. (4K is also known as 4K x 2K)
* A 4K compatible computer is required to achieve a resolution of 3840 x 2160p (4K is also called 4K x 2K).
* USB3.2 Gen1 (5Gbps) is also called USB3.1 Gen1 (5Gbps) or USB3.0 (5Gbps).
* Depending on the laptop you are using, there may be special charging requirements. For example, if a laptop needs just 60W of power and the adapter consumes part of that 60W, it may be perceived as not enough power. Contact your hardware manufacturer for more information on powering.
Feature
8-IN-1 MULTIFUNCTIONAL USB-C HUB: Supports DP1.4 Alt mode with DSC and MST support, HDMI 2.0b HDR video, up to dual 4K 60Hz (4K 30Hz with DP 1.2). Equipped with 2-port USB-A hub (5Gbps), 1x BC 1.2/7.5W fast charging port, 100W USB PD, SD/MicroSD card reader, wired LAN port High-performance dual video output: Dual HDMI 2.0 up to 4K 60Hz with MST b Supports uncompressed video (video performance depends on host computer GPU, dual 4K 60Hz requires DSC and DP 1.4 support). USB-C display adapter for 21:9 aspect ratio ultra-wide screens and 1080p low-resolution monitors Solid performance: USB bus powered or USB-C external power supply. Support 100W Power Delivery 3.0, use 85W for laptop charging. The USB-C hub body reserves 15W to avoid problems caused by overpowering, such as video degradation and device dropouts that are common with USB hubs Easy installation: 30cm integrated USB Type-C host cable reduces the burden on the connector . In addition to office and home work, it is very convenient for presentations in conference rooms and meetings using Zoom/MS Teams. Auto-install drivers Compatibility: USB Type-C adapter for Windows based USB-C & Thunderbolt 3/4/USB4 laptops such as HP, Dell, Lenovo, Surface Laptop 3 and above/Pro 7 and above, Chromebook and more. Supports operating systems such as Windows and Chrome OS CONNECTIVITY TOOLS: Includes applications that improve performance and security when using USB-C multi-hubs. Provides MAC address changer, USB event monitor, Windows layout and Wi-Fi auto-switch utility (available in English only)
Use
Build a fulfilling IT work environment in your home office. Convenient to carry around on the go or mobile work
Charge your tablet or smartphone with the BC 1.2 USB-A port

Ulasan Produk

Tidak ada ulasan