StarTech.com Multi-memory card reader / writer with USB Type-C connector USB3.0 (USB3.1 Gen1) compatible SD / microSD / CompactFlash
#Grup produk P113623260
Spesifikasi
| Color | Silver & black |
|---|---|
| Data Packet Rate | (Maximum) 5Gbps |
| Height (cm) | 1.4 |
| Humidity (% RH) | 5~90 |
| Length (mm) | 68 |
| Mass (g) | 67 |
| Operating Temperature (°C) | -20 ~ 70 |
| Storage Temperature (°C) | -20 ~ 75 |
| Width (mm) | 64 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
USB-C Multi-Card Reader: Connects to your computer's USB-C or TB3 port to access all major flash card formats. Supports 1x Secure Digital (SD)/Multimedia Card (MMC), 1x microSD/TF, 1x CompactFlash (50 pin). Compatible with SD UHS-I, USB 3.2/3.1 Gen1 (5Gbps) Portable: Operates on USB bus power and includes a 20cm integrated cable with connector for USB-C host connection. Compact design, convenient to carry. Stylish aluminum housing Wide compatibility: Compatible with SD, SDHC (Secure Digital High Capacity), SDXC (Secure Digital Extended Capacity), microSD, and CompactFlash standards. Backwards compatible with USB2.0 and easy setup: no software or drivers required. Compatible with Windows, macOS, Linux, Chrome OS, iPadOS, iOS (iPhone 15 [Plus/Pro/Max] or later), and Android. Ideal for storing, editing, and transferring video content between devices
StarTech.com's strengths: Developing products for IT professionals for over 30 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Transfer photos, videos and other files from SD / microSD / CompactFlash cards to USB-C compatible tablets, laptops and other devices Work more efficiently with different types of memory cards. Ideal for creative work such as photographers, videographers, graphic designers, etc.
StarTech.com's strengths: Developing products for IT professionals for over 30 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Transfer photos, videos and other files from SD / microSD / CompactFlash cards to USB-C compatible tablets, laptops and other devices Work more efficiently with different types of memory cards. Ideal for creative work such as photographers, videographers, graphic designers, etc.
Feature
USB-C Multi-Card Reader: Connects to your computer's USB-C or TB3 port to access all major flash card formats. Supports 1x Secure Digital (SD)/Multimedia Card (MMC), 1x microSD/TF, 1x CompactFlash (50 pin). Compatible with SD UHS-I, USB 3.2/3.1 Gen1 (5Gbps) Portable: Operates on USB bus power and includes a 20cm integrated cable with connector for USB-C host connection. Compact design, convenient to carry. Stylish aluminum housing Wide compatibility: Compatible with SD, SDHC (Secure Digital High Capacity), SDXC (Secure Digital Extended Capacity), microSD, and CompactFlash standards. Backwards compatible with USB2.0 and easy setup: no software or drivers required. Compatible with Windows, macOS, Linux, Chrome OS, iPadOS, iOS (iPhone 15 [Plus/Pro/Max] or later), and Android. Ideal for storing, editing, and transferring video content between devicesStarTech.com's strengths: Developing products for IT professionals for over 30 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Use
Transfer photos, videos and other files from SD / microSD / CompactFlash cards to USB-C compatible tablets, laptops and other devices Work more efficiently with different types of memory cards. Ideal for creative work such as photographers, videographers, graphic designers, etc.Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20SD%20%2F%20microSD%20%2F%20CompactFlash/78P113623260-1.jpg)
