Orico Multifunction USB External Sound Card

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (cm)10
Dimensions, Width W x Depth D x Height H (mm)63x35x10
Earphone JackHeadphones / 3.5mm stereo mini x 1, Speaker (line output) / 3.5mm stereo mini x 1, Microphone / 3.5mm stereo mini x 1 * Stereo input is not possible.
Frequency Band (Hz)15-25k
Input5Vdc/500mAmax
InterfaceUSB Type-A
Mass (g)100
Port3.5mm mini jack x 3
Power SupplyBus power
Supported OSwindows/mac os/Linux

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB external sound card that supports regular earphones, speakers, microphones, 4-pole headphones and other devices.
Supports 3D stereo sound effects.
It supports drive, plug and play, and no driver installation is required.
With microphone, earphone mute switch, and volume control knob.
It is small and portable, and comes with an LED indicator light.
Convert microphones, headphones, speakers, and other devices to USB.
Feature
A USB external sound card that supports regular earphones, speakers, microphones, 4-pole headphones and other devices.
Supports 3D stereo sound effects.
It supports drive, plug and play, and no driver installation is required.
With microphone, earphone mute switch, and volume control knob.
It is small and portable, and comes with an LED indicator light.
Use
Convert microphones, headphones, speakers, and other devices to USB.

Ulasan Produk

Tidak ada ulasan