ZOJIRUSHI Mahoubin multi roaster

Sebelum PPN:
Rp3.299.900
Spesifikasi
ColorCharcoal
Mass (g)4600
Power Consumption (W)1100
Size (mm)495x270x195

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A multi-roaster that allows you to enjoy a variety of grilled dishes.Comfortably cook fish, meat, and vegetables without worrying about smoke or odors.One-touch removable lid and disassemble for easy cleaning.
The wide interior allows you to bake three whole 35cm saury at the same time. It can be used for a wide range of purposes other than grilled fish, expanding your repertoire.
You can easily remove the lid by pressing the push button at the top of the back and pulling it up. The lid, stainless steel grill, brown reflector, and water tray can be disassembled and washed, making it easy to keep them clean.
Feature
A multi-roaster that allows you to enjoy a variety of grilled dishes.Comfortably cook fish, meat, and vegetables without worrying about smoke or odors.One-touch removable lid and disassemble for easy cleaning.
Use
The wide interior allows you to bake three whole 35cm saury at the same time. It can be used for a wide range of purposes other than grilled fish, expanding your repertoire.
You can easily remove the lid by pressing the push button at the top of the back and pulling it up. The lid, stainless steel grill, brown reflector, and water tray can be disassembled and washed, making it easy to keep them clean.

Ulasan Produk

Tidak ada ulasan