Spesifikasi
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 150x4x180 |
|---|---|
| Mass (g) | 9 |
| Material | EVA |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Suitable For | Optical type, laser type, BlueLED type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A basic cloth type with a natural texture.
Good reading performance with any optical, laser or BlueLED mouse.
Since the back side has a high anti-slip effect, it sticks perfectly to the desk and you can operate it comfortably without slipping.
Good reading performance with any optical, laser or BlueLED mouse.
Since the back side has a high anti-slip effect, it sticks perfectly to the desk and you can operate it comfortably without slipping.
Feature
A basic cloth type with a natural texture.Good reading performance with any optical, laser or BlueLED mouse.
Since the back side has a high anti-slip effect, it sticks perfectly to the desk and you can operate it comfortably without slipping.
Ulasan Produk
Tidak ada ulasan



















































































































































/poP113622924-1.jpg)
