StarTech.com Motherboard pin header connection USB 2 port extension conversion adapter cable 2x USB A-2x IDC (5-pin)
#Grup produk P113622784
Spesifikasi
| Cable Length (cm) | 28.5 |
|---|---|
| Connector Shape | USB Type-A [4 pin] female x 2 - IDC (motherboard header) [5 pin] female x 2 |
| Conversion Type | Female - Female |
| Female Mounting | USB Type-A [4 pin], IDC (motherboard header) [5 pin] |
| Height (mm) | 120 |
| Humidity (% RH) | 30~75 |
| Length (mm) | 18 |
| Operating Temperature (°C) | -20~60 |
| Product Width (mm) | 287 |
| Storage Temperature (°C) | -10~30 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2x USB'A' female port
2x IDC-5 female connector
Supports 4-pin or 5-pin motherboard connection Supports high-speed USB data transfer up to 480 Mbps Cable length 29 cm
Two USB 2.0 female ports added to the rear of the small form factor computer housing
2x IDC-5 female connector
Supports 4-pin or 5-pin motherboard connection Supports high-speed USB data transfer up to 480 Mbps Cable length 29 cm
Two USB 2.0 female ports added to the rear of the small form factor computer housing
Feature
2x USB'A' female port2x IDC-5 female connector
Supports 4-pin or 5-pin motherboard connection Supports high-speed USB data transfer up to 480 Mbps Cable length 29 cm
Use
Two USB 2.0 female ports added to the rear of the small form factor computer housingUlasan Produk
Tidak ada ulasan



















































































































































/lsP113622784-1.jpg)
