StarTech.com Monitor arm/clamp/grommet fixed type/2 screens/up to 32 inches/load capacity 8kg each/VESA compatible/multi-joint/height adjustable/2x USB 3.0 & 2x 3.5mm audio built-in/black/2 screen PC computer display arm

Sebelum PPN:
Rp7.899.900
Spesifikasi
Angle Adjustment Range+90/-65
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports up to 32 inch monitors: VESA 75x75 / 100x100mm compatible full motion multi-monitor mount. Supports two displays up to 32 inches (withstand load 8 kg) per arm. Equipped with 2 USB 2.0 pass-through terminals and 2 3.5mm audio / microphone jacks Easy to install: Monitor mount with VESA plate with removable quick release clip for easy display installation. Includes tools for fixing the arm balance and C clamp to the table top plate (table top plate thickness up to 60 mm)
Convenient connectivity: A desktop monitor mount arm with two USB-A 2.0 (480Mbps) and two 3.5mm ports for connecting docking stations, USB hubs, peripherals, and more. Equipped with cable management function.
Wide range of motion: Supports vertical tilt +85 / -90 degrees, left / right swing +/- 90 degrees, and rotation 360 degrees. Desk-mounted dual monitor arm that can adjust the display to the optimum display angle One-touch adjustment: The height of the display can be adjusted up to 450 mm. A monitor arm with spring assist that can be adjusted in height up to 355 mm without tools and can be extended outward from the base up to 450 mm.
A two-sided monitor arm with a wide range of adjustment functions is installed beside a desk or table. Ideal for busy work environments such as medical, financial, and commercial facilities. Can be aligned vertically Rotate the display vertically for web design and coding
Feature
Supports up to 32 inch monitors: VESA 75x75 / 100x100mm compatible full motion multi-monitor mount. Supports two displays up to 32 inches (withstand load 8 kg) per arm. Equipped with 2 USB 2.0 pass-through terminals and 2 3.5mm audio / microphone jacks Easy to install: Monitor mount with VESA plate with removable quick release clip for easy display installation. Includes tools for fixing the arm balance and C clamp to the table top plate (table top plate thickness up to 60 mm)
Convenient connectivity: A desktop monitor mount arm with two USB-A 2.0 (480Mbps) and two 3.5mm ports for connecting docking stations, USB hubs, peripherals, and more. Equipped with cable management function.
Wide range of motion: Supports vertical tilt +85 / -90 degrees, left / right swing +/- 90 degrees, and rotation 360 degrees. Desk-mounted dual monitor arm that can adjust the display to the optimum display angle One-touch adjustment: The height of the display can be adjusted up to 450 mm. A monitor arm with spring assist that can be adjusted in height up to 355 mm without tools and can be extended outward from the base up to 450 mm.
Use
A two-sided monitor arm with a wide range of adjustment functions is installed beside a desk or table. Ideal for busy work environments such as medical, financial, and commercial facilities. Can be aligned vertically Rotate the display vertically for web design and coding

Ulasan Produk

Tidak ada ulasan