Trimate Mobile Monitor 15.6 Inch USB Tpye-C HDMI with Stand Cover Mobile Display

Sebelum PPN:
Rp5.399.900
Spesifikasi
ColorBlack
Dimensions, Width W x Height H x Depth D (mm)356x224x10
Included AccessoriesUSB cable (Type-CtoC), USB cable (Type-AtoC), HDMI cable (HDMI to Mini HDMI), stand cover
Input PortUSB Type-C,Mini HDMI
Mass (g)780
Output TerminalHeadphone jack (3.5mm stereo mini jack)
Refresh Rate (Hz)60
Resolution1080p(1920x1080)
Screen Size15.6 inch
Screen TechnologyIPS
Surface TreatmentNon-glare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mobile monitor that uses a 15.6-inch full HD (1920x1080) IPS panel and is easy to carry.
Easily connect to laptops, smartphones, tablets, and Nintendo Switch with a single USB Type-C cable. It is also compatible with HDMI output devices such as desktop PCs, PS4, PS5, XBOX ONE, and WiiU. It can be used not only for work such as business trips and presentations, but also for various scenes such as games and movies.
*When connecting via Mini HDMI, power needs to be supplied through the Type-C port. The AC adapter used for power supply is sold separately. (5V/3A or more recommended)
Warning
*When connecting via Mini HDMI, power needs to be supplied through the Type-C port. The AC adapter used for power supply is sold separately. (5V/3A or more recommended)
Feature
A mobile monitor that uses a 15.6-inch full HD (1920x1080) IPS panel and is easy to carry.
Use
Easily connect to laptops, smartphones, tablets, and Nintendo Switch with a single USB Type-C cable. It is also compatible with HDMI output devices such as desktop PCs, PS4, PS5, XBOX ONE, and WiiU. It can be used not only for work such as business trips and presentations, but also for various scenes such as games and movies.

Ulasan Produk

Tidak ada ulasan