Buffalo Mini Station USB3.1 (Gen.1) Compatible Portable HDD Standard Model

Sebelum PPN:
Rp2.799.900 - Rp3.799.900
Spesifikasi
Conform toChrome + OS + (attached software is not available)
Conformed StandardUSB mass storage class
Hardware EncryptionSupported (requires dedicated software)
Included AccessoriesUSB3.1 (Gen1) cable (50cm), instruction manual (warranty)
InterfaceUSB3.1(Gen1)
Number of terminalsUSB part: 1
Operating Humidity (%)20-80 (non-condensing)
Operating Temperature (°C)5~35
Power SupplyBus power system
Suitable PCWindows PC and Mac with USB3.1 (Gen1) /USB3.0/2.0 Type-A port
Supported OS[Main unit / USB3.1 (Gen1) /USB3.0/2.0 connection] Windows 10 / 8.1 / 7 (64-bit / 32-bit), Mac 10.11 to 10.13
Terminal ShapeUSB3.1(Gen1)/3.0 micro-B
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect your important data even when you carry it around. The connector shape has been redesigned to protect data with shock absorption design (patent pending) and anti-slip measures. Reduce connection troubles with a secure connection.If an abnormality is detected, you will be notified immediately. Products eligible for Buffalo regular data recovery service equipped with Mimamori Signal for Portable. Data can be recovered at a fixed price depending on the level of failure. Optimal design according to capacity. Simple design & compact size Connects to computers as well as digital home appliances. Adopts AES256+ pattern authentication to expand the fun when connected to a TV or game console. Safe and easy encryption "SecureLock Mobile2" No more hesitation when choosing an HDD. Equipped with a wealth of comfortable and convenient applications
Feature
Protect your important data even when you carry it around. The connector shape has been redesigned to protect data with shock absorption design (patent pending) and anti-slip measures. Reduce connection troubles with a secure connection.If an abnormality is detected, you will be notified immediately. Products eligible for Buffalo regular data recovery service equipped with Mimamori Signal for Portable. Data can be recovered at a fixed price depending on the level of failure. Optimal design according to capacity. Simple design & compact size Connects to computers as well as digital home appliances. Adopts AES256+ pattern authentication to expand the fun when connected to a TV or game console. Safe and easy encryption "SecureLock Mobile2" No more hesitation when choosing an HDD. Equipped with a wealth of comfortable and convenient applications

Ulasan Produk

Tidak ada ulasan