StarTech.com Mini HDMI --HDMI Conversion Adapter / High Speed Mini HDMI --HDMI 1.4 / 4K 30Hz / Mini HDMI Type C Male --HDMI Female / Black

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
Connector AHDMI [19 pin]
Connector BMini HDMI [19 pin]
Connector ShapeHDMI [19 pin] female - Mini HDMI [19 pin] male
Conversion TypeFemale - Male
Female MountingHDMI [19 pin]
Length (mm)28
Male MountingMini HDMI [19 pin]
Mass (g)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Speed HDMI Mini Adapter: Supports 4K video (3840x2160p 30Hz, 4096x2160p 24Hz). Full HD (1920x1080p 120Hz), 10.2 Gbps bandwidth, wide aspect ratio, 8ch audio (5.1 / 7.1 / DD + / Dolby TrueHD), 3D video compatible Rugged & Compact: 4K high speed with strong and stable PVC mold HDMI compatible adapter. 28mm compact and lightweight design ideal for commercial environment High quality design: Corrosion resistant gold plated connector, excellent EMI protection with aluminum mylar foil and copper braid for signal integrity. HDMI adapter that provides high quality video and audio Applications: Mini HDMI (Type-C) devices such as tablets, notebook PCs, digital cameras (DSLRs, video cameras), HDMI (Type-A) compatible display devices (TVs, monitors, etc.) Connect to a projector, etc.). Ideal for displaying content on a large screen. Used in devices such as Samsung / Sony / Dell / LG Specifications: 28mm | Black | UHD | HDMI 1.4b | HDMI Mini Type C Male-HDMI Type A (Standard) Female | PVC Mold | Gold Plated Connector | ARC, Deep Color, HDCP 1.4, CEC | YCC601 color | Compatible with HDMI 1.4 and earlier
Connect your digital camera to an HDMI-enabled device
Feature
High Speed HDMI Mini Adapter: Supports 4K video (3840x2160p 30Hz, 4096x2160p 24Hz). Full HD (1920x1080p 120Hz), 10.2 Gbps bandwidth, wide aspect ratio, 8ch audio (5.1 / 7.1 / DD + / Dolby TrueHD), 3D video compatible Rugged & Compact: 4K high speed with strong and stable PVC mold HDMI compatible adapter. 28mm compact and lightweight design ideal for commercial environment High quality design: Corrosion resistant gold plated connector, excellent EMI protection with aluminum mylar foil and copper braid for signal integrity. HDMI adapter that provides high quality video and audio Applications: Mini HDMI (Type-C) devices such as tablets, notebook PCs, digital cameras (DSLRs, video cameras), HDMI (Type-A) compatible display devices (TVs, monitors, etc.) Connect to a projector, etc.). Ideal for displaying content on a large screen. Used in devices such as Samsung / Sony / Dell / LG Specifications: 28mm | Black | UHD | HDMI 1.4b | HDMI Mini Type C Male-HDMI Type A (Standard) Female | PVC Mold | Gold Plated Connector | ARC, Deep Color, HDCP 1.4, CEC | YCC601 color | Compatible with HDMI 1.4 and earlier
Use
Connect your digital camera to an HDMI-enabled device

Ulasan Produk

Tidak ada ulasan