StarTech.com Mini DisplayPort to VGA adapter cable 3m Mini DP (male) to D-Sub15 pin (male) 1920x1200
#Grup produk P113620485
Spesifikasi
| Adapter Model | Active |
|---|---|
| Audio Function | None |
| Cable Length (m) | 3 |
| Chipset | Analogix-9832 |
| Color | Black |
| Connector A | Mini-DisplayPort [20 pins] |
| Connector B | VGA (High Density D-Sub) [15 Pin] |
| Connector Shape | Mini-DisplayPort [20 pin] male - VGA (high density D-Sub) [15 pin] male |
| Height (mm) | 15 |
| Humidity (% RH) | 40~85 |
| Input | (AV)Mini DisplayPort 1.2 |
| Length (mm) | 915 |
| Male Mounting | Mini-DisplayPort [20 pins], VGA (high density D-Sub) [15 pins] |
| Mass (g) | 144 |
| Maximum Resolution | [Digital] 1920 x 1200 / 1080p (input), [Analog] 1920 x 1200 / 1080p (output) |
| Operating Temperature (°C) | 0~60 |
| Output | (AV)VGA |
| Product Width (mm) | 40 |
| Set Contents | MiniDisplayPort-VGA conversion adapter cable |
| Storage Temperature (°C) | -10~70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Active Mini DisplayPort-VGA conversion plug and play installation
Maximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTV
Compatible with Intel Thunderbolt devices that output DisplayPort signals
Maximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTV
Compatible with Intel Thunderbolt devices that output DisplayPort signals
Feature
Active Mini DisplayPort-VGA conversion plug and play installationMaximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTV
Compatible with Intel Thunderbolt devices that output DisplayPort signals
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20to%20D-Sub15%20pin%20(male)%201920x1200/dhP113620485-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
