StarTech.com Mini DisplayPort to VGA Adapter 1.8m Mini DP (male) to VGA (male) 1920x1200

Sebelum PPN:
Rp1.099.900
Spesifikasi
Adapter ModelActive
Audio FunctionNone
Cable Length (m)1.8
ChipsetAnalogix-9832
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BVGA (High Density D-Sub) [15 Pin]
Connector ShapeMini-DisplayPort [20 pin] male - VGA (high density D-Sub) [15 pin] male
Height (mm)19
Humidity (% RH)40~85
Input(AV)Mini DisplayPort 1.2
Length (mm)1830
Male MountingMini-DisplayPort [20 pins], VGA (high density D-Sub) [15 pins]
Mass (g)101.3
Maximum Resolution[Digital] 1920 x 1200 / 1080p (input), [Analog] 1920 x 1200 / 1080p (output)
Operating Temperature (°C)0~60
Output(AV)VGA
Product Width (mm)37
Set ContentsMiniDisplayPort-VGA conversion adapter cable
Storage Temperature (°C)-10~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Active Mini DisplayPort-VGA conversion plug and play installation
Maximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTV
Compatible with Intel Thunderbolt devices that output DisplayPort signals
Feature
Active Mini DisplayPort-VGA conversion plug and play installation
Maximum resolution on PC is 1920x1200 (WUXGA), 1080p on HDTV
Compatible with Intel Thunderbolt devices that output DisplayPort signals

Ulasan Produk

Tidak ada ulasan