StarTech.com Mini DisplayPort to HDMI Display Adapter/mDP to HDMI Video Converter/1080p/30cm Cable

Sebelum PPN:
Rp559.900
Spesifikasi
Cable Length (mm)331
ColorBlack
Connector AMini DisplayPort
Connector BHDMI (19 pin)
Connector ShapeMiniDisplayPort Male to HDMI Female
Conversion TypeMale-female
Female MountingHDMI
Height (mm)15
Length (mm)56
Mass (g)24
ROHS Directive (Corresponding to 10 Substances)Correspondence
Warranty Period3 years
Width (mm)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
mDP - HDMI conversion: This product is the successor to MDP2HDMI. Connect Mini DisplayPort 1.2 laptops, MacBooks and more to a single HDMI display. 1920x1200p/1080p 60Hz resolution. 7.1ch audio. HDCP 1.4
Long cable: Mini DisplayPort to HDMI adapter with 30cm integrated cable. 2-in-1 devices such as Surface Pro (1-6) and laptops on risers reduce the strain on ports. Portable design for easy portability Broad compatibility: Passive adapter for mDP++ sources. Compatible with Thunderbolt 1 & 2 MacBook, MacBook Air, Mac Mini, Microsoft Surface Pro 1-6, Desktop PCs (with AMD FirePro/NVidia Quadro), Mini-ITX Computers, Intel NUCs, Docking Stations, etc. Display Compatibility: Various Brands Tested for peak 1920x1200p performance with HDMI monitors/projectors. Easy installation for Dell, Samsung, Asus ProArt, Acer, LG, etc. Supports plug-and-play with no drivers required for setup. macOS, Windows 10, Chrome OS, Ubuntu compatible. MiniDisplayPort Male to HDMI Female
Take it with you on business trips and connect to HDMI monitors/projectors/TVs on the go
Connect your tablet or smartphone with a Mini DisplayPort port to a larger display
Feature
mDP - HDMI conversion: This product is the successor to MDP2HDMI. Connect Mini DisplayPort 1.2 laptops, MacBooks and more to a single HDMI display. 1920x1200p/1080p 60Hz resolution. 7.1ch audio. HDCP 1.4
Long cable: Mini DisplayPort to HDMI adapter with 30cm integrated cable. 2-in-1 devices such as Surface Pro (1-6) and laptops on risers reduce the strain on ports. Portable design for easy portability Broad compatibility: Passive adapter for mDP++ sources. Compatible with Thunderbolt 1 & 2 MacBook, MacBook Air, Mac Mini, Microsoft Surface Pro 1-6, Desktop PCs (with AMD FirePro/NVidia Quadro), Mini-ITX Computers, Intel NUCs, Docking Stations, etc. Display Compatibility: Various Brands Tested for peak 1920x1200p performance with HDMI monitors/projectors. Easy installation for Dell, Samsung, Asus ProArt, Acer, LG, etc. Supports plug-and-play with no drivers required for setup. macOS, Windows 10, Chrome OS, Ubuntu compatible. MiniDisplayPort Male to HDMI Female
Use
Take it with you on business trips and connect to HDMI monitors/projectors/TVs on the go
Connect your tablet or smartphone with a Mini DisplayPort port to a larger display

Ulasan Produk

Tidak ada ulasan