StarTech.com Mini DisplayPort DVI Conversion Cable / 1.8m / mDP 1.2 DVI-D Video Conversion / 1080p / Mini DisplayPort DVI Single Link Video Converter / Active Adapter Cable

Sebelum PPN:
Rp1.199.900
Spesifikasi
Adapter ModelActive
Audio FunctionNone
Cable Length (m)1.9
ChipsetParade-PS171
ColorBlack
Connector AMini-DisplayPort [20 pins]
Connector BDVI-D [25 pin]
Connector ShapeMini-DisplayPort [20-pin] male - DVI-D [25-pin] male
Height (mm)16
Humidity (% RH)40~85
Input(AV)Mini DisplayPort 1.2
Length (mm)1900
Mass (g)100.7
Maximum Resolution[Digital] 1920 x 1200
Operating Temperature (°C)0~60
Output[AV] DVI-D (single link)
Product Width (mm)40
Set ContentsActive DisplayPort-DVI adapter
Specification[Wide screen support] available
Storage Temperature (°C)-10~70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini DP-DVI cable: Mini DisplayPort 1.2 (HBR2) -DVI-D (digital only) Connect to a DVI display with a single link conversion cable (1.8m). Supports 1080p 60Hz or 4K 30Hz (HDMI clock rate), EDID function to maintain source and display compatibility Host compatibility: Active video converter for mDP / mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking station, etc. Adapter built-in cable: Adapter chip to DVI connector Equipped with a slim and flexible design. Mini DP for neat wiring in offices, conference rooms, and home offices-DVI adapter cable Increased efficiency: Connect your computer to a DVI projector or add a DVI external display. DVI screw lock type DVI connector prevents falling off. mDP male-DVI male Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook
Used with a single-mode compatible Mini DisplayPort video output that does not output multi-mode DP ++ signals such as ATI Eyefinity video cards
Connect DVI display devices (monitors, projectors, etc.) directly to Mini DisplayPort output devices
Use your DVI monitor as an external display
Feature
Mini DP-DVI cable: Mini DisplayPort 1.2 (HBR2) -DVI-D (digital only) Connect to a DVI display with a single link conversion cable (1.8m). Supports 1080p 60Hz or 4K 30Hz (HDMI clock rate), EDID function to maintain source and display compatibility Host compatibility: Active video converter for mDP / mDP ++ sources. Thunderbolt 1 & 2 MacBook / MacBook Air / Mac Mini, Microsoft Surface Pro 1-6, Desktop (AMD FirePro / NVidia Quadro), Laptop, mini itx computer, Intel NUC, Docking station, etc. Adapter built-in cable: Adapter chip to DVI connector Equipped with a slim and flexible design. Mini DP for neat wiring in offices, conference rooms, and home offices-DVI adapter cable Increased efficiency: Connect your computer to a DVI projector or add a DVI external display. DVI screw lock type DVI connector prevents falling off. mDP male-DVI male Easy installation: Compatible with various OS such as Windows, Ubuntu, macOS (no software driver required). Compatible with devices equipped with Mini DisplayPort such as TB1 / TB2 MacBook
Use
Used with a single-mode compatible Mini DisplayPort video output that does not output multi-mode DP ++ signals such as ATI Eyefinity video cards
Connect DVI display devices (monitors, projectors, etc.) directly to Mini DisplayPort output devices
Use your DVI monitor as an external display

Ulasan Produk

Tidak ada ulasan