StarTech.com Mini DisplayPort connection travel adapter 3-in-1 Mini DP to VGA / DVI / HDMI conversion adapter White
#Grup produk P113620005
Spesifikasi
| Adapter Model | Passive, active |
|---|---|
| Audio Function | 5.1 surround sound (depending on video source and destination) |
| Cable Length (cm) | 15 |
| Color | White |
| Connector A | Mini-DisplayPort [20 pins] |
| Connector B | VGA (High Density D-Sub) [15 Pins], HDMI [19 Pins], DVI-D [25 Pins] |
| Connector Shape | HDMI [19 pin] Female - Mini-DisplayPort [20 pin] Male, VGA (High Density D-Sub) [15 pin] Female - Mini-DisplayPort [20 pin] Male, DVI-D [25 pin] Female - Mini-DisplayPort [20 pin] Male |
| Height (mm) | 15 |
| Humidity (% RH) | 10~85 |
| Input | (AV)Mini DisplayPort 1.2 |
| Length (mm) | 270 |
| Male Mounting | Mini-DisplayPort [20 pins] |
| Mass (g) | 57 |
| Maximum Resolution | [Digital] 1920 x 1200 / 1080p, [Analog] 1920 x 1200 / 1080p |
| Operating Temperature (°C) | 0~45 |
| Output | [AV] VGA, HDMI 1.4, DVI-D (single link) |
| Product Width (mm) | 45 |
| Set Contents | MiniDisplayPort to HDMI / VGA / DVI Adapter, Installation Guide |
| Specification | [Wide screen support] available |
| Storage Temperature (°C) | -10~80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Three-in-one adapter --mDP --VGA / DVI / HDMI
Maximum display resolution 1920x1200 (1080p) compatible plug and play installation
Compatible with Intel Thunderbolt devices that output DisplayPort signals Small design Lightweight design that is convenient to carry Fashionable white design
Carry a multi-function conversion adapter and support various displays on the go
Connect your personal laptop to your work HDMI, DVI, VGA display for BYOD
Connect a DVI, VGA, HDMI display to a laptop with Mini DisplayPort and use it as an external monitor
* This video adapter supports only one video output at a time. If connected to multiple output ports, only one of them will be output.
* The HDMI port is a passive port.
* The DVI-D port is a passive port.
* VGA port is an active port.
Maximum display resolution 1920x1200 (1080p) compatible plug and play installation
Compatible with Intel Thunderbolt devices that output DisplayPort signals Small design Lightweight design that is convenient to carry Fashionable white design
Carry a multi-function conversion adapter and support various displays on the go
Connect your personal laptop to your work HDMI, DVI, VGA display for BYOD
Connect a DVI, VGA, HDMI display to a laptop with Mini DisplayPort and use it as an external monitor
* This video adapter supports only one video output at a time. If connected to multiple output ports, only one of them will be output.
* The HDMI port is a passive port.
* The DVI-D port is a passive port.
* VGA port is an active port.
Warning
* This video adapter supports only one video output at a time. If connected to multiple output ports, only one of them will be output.* The HDMI port is a passive port.
* The DVI-D port is a passive port.
* VGA port is an active port.
Feature
Three-in-one adapter --mDP --VGA / DVI / HDMIMaximum display resolution 1920x1200 (1080p) compatible plug and play installation
Compatible with Intel Thunderbolt devices that output DisplayPort signals Small design Lightweight design that is convenient to carry Fashionable white design
Use
Carry a multi-function conversion adapter and support various displays on the goConnect your personal laptop to your work HDMI, DVI, VGA display for BYOD
Connect a DVI, VGA, HDMI display to a laptop with Mini DisplayPort and use it as an external monitor
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
