MCO MicroUSB cable 0.15m that you can never make a mistake

Sebelum PPN:
Rp199.900
Spesifikasi
Cable Length (m)0.15
ColorBlack
Connector ShapeUSB A (4pin male) reversible, USB Micro B (5pin male) reversible
Male MountingUSB A (4pin male) reversible, USB Micro B (5pin male) reversible
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardUSB 2.0 standard (Hi-SPEED) compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A "reversible connector" is used for both USB A and microUSB! It is a slim cable specification with a diameter of about 3.5 mm that is soft and easy to handle. It supports not only charging but also data communication with a PC. Environmentally friendly RoHS directive compliant.
Feature
A "reversible connector" is used for both USB A and microUSB! It is a slim cable specification with a diameter of about 3.5 mm that is soft and easy to handle. It supports not only charging but also data communication with a PC. Environmentally friendly RoHS directive compliant.

Ulasan Produk

Tidak ada ulasan