Spesifikasi
| Included Accessories | SD conversion adapter, storage case, warranty card |
|---|---|
| Mass (g) | Body: approx. 0.5, SD conversion adapter: approx. 1.0 |
| Operating Humidity (%) | 25 to 85 (no condensation) |
| Operating Temperature Range (°C) | 0~70 |
| Outer dimensions, Width W x Height H x Depth D (mm) | Body: 11 x 15 x 1.0, SD conversion adapter: 24 x 32 x 2.1 |
| Power Supply Voltage (V) | 2.7~3.6 |
| Read Speed (Mb/s) | 70 |
| Storage Humidity (%) | 25 to 85 (no condensation) |
| Storage Temperature Range (°C) | -25~85 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports UHS-I/Full-HD for data storage such as videos, photos, music, UHS Speed Class1, CLASS10 Waterproof protection class IPX7 (waterproof/JIS C 0920: 2003) compliant *Copyright protection function CPRM only for card body Equipped with SD conversion adapter and storage case
Feature
Supports UHS-I/Full-HD for data storage such as videos, photos, music, UHS Speed Class1, CLASS10 Waterproof protection class IPX7 (waterproof/JIS C 0920: 2003) compliant *Copyright protection function CPRM only for card body Equipped with SD conversion adapter and storage caseUlasan Produk
Tidak ada ulasan




















































































































































