Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
microSD card reader/writer
If you leave a microSD card inserted, it will turn into a USB memory stick.
Ultra-compact size that does not protrude even when inserted into a PC
USB connector with cap and strap hole
Compatible with microSD, the mainstream format for mobile phones and digital cameras, as well as the latest high-capacity microSDHC (8GB) class 2, 4, and 6.
Compatible with both Windows and Macintosh
Easy to use with no driver installation required
Compliant with the RoHS Directive
Supported OS: Windows Vista (32-bit/64-bit)/XP/2000 (SP3 or later)/Me, MacOS 10.1.2 or later
External dimensions: W15 x H22 x D8mm (excluding protrusions)
Weight: 2g
Feature
microSD card reader/writer
If you leave a microSD card inserted, it will turn into a USB memory stick.
Ultra-compact size that does not protrude even when inserted into a PC
USB connector with cap and strap hole
Compatible with microSD, the mainstream format for mobile phones and digital cameras, as well as the latest high-capacity microSDHC (8GB) class 2, 4, and 6.
Compatible with both Windows and Macintosh
Easy to use with no driver installation required
Compliant with the RoHS Directive
Supported OS: Windows Vista (32-bit/64-bit)/XP/2000 (SP3 or later)/Me, MacOS 10.1.2 or later
External dimensions: W15 x H22 x D8mm (excluding protrusions)
Weight: 2g
Ulasan Produk
Tidak ada ulasan



















































































































































/cbP113619443-1.jpg)
