ZOJIRUSHI Mahoubin Microcomputer Rice Cooker Extreme Cooking

Sebelum PPN:
Rp2.299.900
Spesifikasi
Achievement rate of energy saving standard (%)100 (white rice)
Annual Energy Consumption (kWh/year)39.1 (white rice)
ColorSoft white (WZ)
Cooking Rice Capacity0.5-3 go (0.09-0.54L)
External dimensions (width W x depth D x height H) (cm)Approximately 22 x 25.5 x 19.5 (height when the lid is open) 35.5
Mass (kg)About 1.9
Power Consumption (W)420 (when cooking rice)
Power Consumption (Wh)95.3 (when cooking rice per time), 11.5 (when keeping warm per hour)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small but high power "420W" Delicious cooking "distant red black circle small pot" Heat retention temperature selection (high / low) "Digital liquid crystal" that allows you to see at a glance how long it takes to cook when steaming
*Power consumption varies depending on the amount of rice cooked and the menu used.
Warning
*Power consumption varies depending on the amount of rice cooked and the menu used.
Feature
Small but high power "420W" Delicious cooking "distant red black circle small pot" Heat retention temperature selection (high / low) "Digital liquid crystal" that allows you to see at a glance how long it takes to cook when steaming

Ulasan Produk

Tidak ada ulasan