ZOJIRUSHI Mahoubin Microcomputer rice cooker "Kokumetsu-taki"

Sebelum PPN:
Rp4.999.900
Spesifikasi
Classification[Maximum cooking capacity] H: 1.80L or more except for electromagnetic induction heating (IH)
Cooking Rice Capacity(White rice) 0.36-1.8L (1 sho)
Height (cm)When the lid is open: approx. 47.5
Mass (kg)About 5.1
Outside Dimensions, Width W x Depth D x Height H (cm)29x39.5x25
Power Consumption (W)When cooking rice: 900
Power Consumption (Wh)[Cooking (per time)] 215, [Keeping warm (per time)] 21.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 4mm thick "black thick pot" makes rice fluffy all the way through to the center.
"Double Sensor (lid and bottom)" monitors the heat level with two sensors to ensure deliciously cooked rice.
"Rinse-free rice" menu for deliciously cooked rice "Aged cooking (white rice)" to bring out the deliciousness of rice
The "cleaning" function is convenient when you are concerned about odors, such as after cooking rice. The "washable inner lid" can be quickly cleaned.
Large steam vent for continuous cooking with strong heat
"Cake Menu" with a "standing rice scoop" to bake fluffy and delicious cakes
Feature
The 4mm thick "black thick pot" makes rice fluffy all the way through to the center.
"Double Sensor (lid and bottom)" monitors the heat level with two sensors to ensure deliciously cooked rice.
"Rinse-free rice" menu for deliciously cooked rice "Aged cooking (white rice)" to bring out the deliciousness of rice
The "cleaning" function is convenient when you are concerned about odors, such as after cooking rice. The "washable inner lid" can be quickly cleaned.
Large steam vent for continuous cooking with strong heat
"Cake Menu" with a "standing rice scoop" to bake fluffy and delicious cakes

Ulasan Produk

Tidak ada ulasan