ZOJIRUSHI Mahoubin Microcomputer rice cooker "Kokumetsu-taki"

Sebelum PPN:
Rp4.199.900
Spesifikasi
Classification[Maximum cooking capacity] F: 0.99L or more but less than 1.44L (excluding induction heating method)
ColorBlack
Height (cm)When the lid is open: approx. 41.5
Mass (kg)About 5.1
Outside Dimensions, Width W x Depth D x Height H (cm)26.5x37x21.5
Power Consumption (W)When cooking rice: 660
Power Consumption (Wh)[Cooking (per time)] 162, [Keeping warm (per time)] 16.8
Specification* Cooking capacity (white rice L): 0.18-1.0 (5.5 cups) * Target year, 2008: Energy saving standard achievement rate 101% (Eco Cooking), Annual power consumption 82.5kWh/year (Eco Cooking)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 4mm thick "black thick pot" makes rice fluffy all the way through to the center.
Feature
The 4mm thick "black thick pot" makes rice fluffy all the way through to the center.

Ulasan Produk

Tidak ada ulasan