ZOJIRUSHI Mahoubin Microcomputer mochi making machine Chikaramochi
#Grup produk P113619249
Spesifikasi
| Cable Length (m) | 1.4 |
|---|---|
| Capacity | 5 go to 1 sho |
| Color | White |
| Mass of Main Unit (kg) | 705 |
| Power Consumption (W) | 142/160, heater 600 (at 50/60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Full-automatic microcomputer'' from steaming to cooking "4-in-one device'' for steaming, stirring, kneading, and crushing Easy! Additive-free miso making "Miso Hane'' for finely grinding "Handled rice cooker'' for easy removal of rice cakes
Feature
"Full-automatic microcomputer'' from steaming to cooking "4-in-one device'' for steaming, stirring, kneading, and crushing Easy! Additive-free miso making "Miso Hane'' for finely grinding "Handled rice cooker'' for easy removal of rice cakesUlasan Produk
Tidak ada ulasan




















































































































































