StarTech.com Micro USB charging cable (with charging notification LED light) male / male 1m
#Grup produk P113619188
Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Connector Shape | USB Type-A [4 pin] male - Micro USB Type-B [5 pin] male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-A [4 pin], Micro USB Type-B [5 pin] |
| Mass (g) | 18 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Displays the charging status of Micro-USB compatible smartphones and tablets (green: fully charged, red: charging)
Reliability backed by a 2-year warranty
* Use only with a standard 5V USB wall charger or a computer USB port. Do not use a charger that supplies more than 5V, such as a Quick Charge charger.
Reliability backed by a 2-year warranty
* Use only with a standard 5V USB wall charger or a computer USB port. Do not use a charger that supplies more than 5V, such as a Quick Charge charger.
Warning
* Use only with a standard 5V USB wall charger or a computer USB port. Do not use a charger that supplies more than 5V, such as a Quick Charge charger.Feature
Displays the charging status of Micro-USB compatible smartphones and tablets (green: fully charged, red: charging)Reliability backed by a 2-year warranty
Ulasan Produk
Tidak ada ulasan



















































































































































%20male%20%2F%20male%201m/58P113619188-1.jpg)
