StarTech.com Micro USB cable male / male 91cm
#Grup produk P113619160
Spesifikasi
| Cable Length (cm) | 91.4 |
|---|---|
| Cable Length (m) | 0.914 |
| Color | Black |
| Connector Shape | USB Type-A [4 pin] male - Micro USB Type-B [5 pin] male |
| Conversion Type | Male - Male |
| Data Transfer Rate | 480 |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-A [4 pin], Micro USB Type-B [5 pin] |
| Mass (g) | 26.7 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mold blade shield for thin Micro USB connector + Aluminum Mylar foil Supports high-speed USB data transfer up to 480 Mbps
Charge and sync Micro USB compatible mobile digital devices
Micro USB device accessories Always available as a cable replacement or as a spare for going out
* The width of the mold for Micro USB connector is 10 mm and the height is 6 mm (check the manual on the support tab of the manufacturer's website).
Charge and sync Micro USB compatible mobile digital devices
Micro USB device accessories Always available as a cable replacement or as a spare for going out
* The width of the mold for Micro USB connector is 10 mm and the height is 6 mm (check the manual on the support tab of the manufacturer's website).
Warning
* The width of the mold for Micro USB connector is 10 mm and the height is 6 mm (check the manual on the support tab of the manufacturer's website).Feature
Mold blade shield for thin Micro USB connector + Aluminum Mylar foil Supports high-speed USB data transfer up to 480 MbpsUse
Charge and sync Micro USB compatible mobile digital devicesMicro USB device accessories Always available as a cable replacement or as a spare for going out
Ulasan Produk
Tidak ada ulasan




















































































































































