StarTech.com Micro USB cable for charging & synchronization 2m L type left facing male / male 24AWG

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BMicro USB Type-B [5 pin]
Connector ShapeUSB Type-A [4 pin] male - L type left facing Micro USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Humidity (% RH)30~75
Male MountingUSB Type-A [4 pin], L type left facing Micro USB Type-B [5 pin]
Mass (g)52
Operating Temperature (°C)-20~60
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
Storage Temperature (°C)-10~30
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full charging power for mobile devices Connects your device in hard-to-reach or tight spaces Reliability backed by a full-life warranty
Charging and syncing Micro-USB compatible mobile devices
Micro-USB compatible device accessory Used as a cable substitute or as a spare when going out
Feature
Full charging power for mobile devices Connects your device in hard-to-reach or tight spaces Reliability backed by a full-life warranty
Use
Charging and syncing Micro-USB compatible mobile devices
Micro-USB compatible device accessory Used as a cable substitute or as a spare when going out

Ulasan Produk

Tidak ada ulasan