StarTech.com Micro USB cable for charging & sync 1m L type left facing male / male 24/30 AWG

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BMicro USB Type-B [5 pin]
Connector ShapeUSB Type-A [4 pin] male - L type left facing Micro USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Humidity (% RH)30~75
Male MountingUSB Type-A [4 pin], L type left facing Micro USB Type-B [5 pin]
Mass (g)28
Operating Temperature (°C)-20~60
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
Storage Temperature (°C)-10~30
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully power to charge your Micro-USB mobile device Connect your device in hard-to-reach or tight spaces Reliability backed by a full-life warranty
Charging and syncing Micro-USB compatible mobile devices
Micro-USB compatible device accessory Used as a cable substitute or as a spare when going out
Feature
Fully power to charge your Micro-USB mobile device Connect your device in hard-to-reach or tight spaces Reliability backed by a full-life warranty
Use
Charging and syncing Micro-USB compatible mobile devices
Micro-USB compatible device accessory Used as a cable substitute or as a spare when going out

Ulasan Produk

Tidak ada ulasan