StarTech.com Micro USB 3.0 Slim Cable Male / Male L-type Left-facing Micro USB 2m

Sebelum PPN:
Rp439.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector AUSB Type-A [9 pin]
Connector BMicro USB Type-B [10 pin]
Connector ShapeUSB Type-A [9 pin] male - L type left facing Micro Type-B (Super Speed) [10 pin] male
Conversion TypeMale - Male
FeaturePower delivery support / data transmission
Male MountingUSB Type-A [9 pin], L type left facing Micro Type-B (Super Speed) [10 pin]
Mass (g)0.1
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
Transmission Speed (Gbps)5
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Place USB 3.0 devices anywhere in your workspace as needed Connect your device in hard-to-reach or tight spaces Charge and sync your mobile device without removing the protective case
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptops
Charge and sync USB 3.0 Micro B compatible mobile digital devices
Feature
Place USB 3.0 devices anywhere in your workspace as needed Connect your device in hard-to-reach or tight spaces Charge and sync your mobile device without removing the protective case
Use
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptops
Charge and sync USB 3.0 Micro B compatible mobile digital devices

Ulasan Produk

Tidak ada ulasan