StarTech.com Micro USB 3.0 Slim Cable A (male)-Micro B (male) 15cm
#Grup produk P113618921
Spesifikasi
| Cable Length (cm) | 15 |
|---|---|
| Cable Length (m) | 0.15 |
| Color | Black |
| Connector A | USB Type-A [9 pin] |
| Connector B | Micro USB Type-B [10 pin] |
| Connector Shape | USB Type-A [9 pin] male - Micro Type-B (Super Speed) [10 pin] male |
| Conversion Type | Male - Male |
| Feature | Power delivery support / data transmission |
| Length (mm) | 150 |
| Male Mounting | USB Type-A [9 pin], Micro Type-B (Super Speed) [10 pin] |
| Mass (g) | 13 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Slim cable structure-Outer diameter (OD) 4.8mm
Redesigned Micro USB 3.0 Slim Connector Mold Short 15cm Cable Length Supports USB 3.0 Data Transfer Speeds Up to 5Gbps
SuperSpeed USB 3.0 standard compliant cables and connectors
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptops
Charge and sync USB 3.0 Micro B compatible mobile digital devices
Redesigned Micro USB 3.0 Slim Connector Mold Short 15cm Cable Length Supports USB 3.0 Data Transfer Speeds Up to 5Gbps
SuperSpeed USB 3.0 standard compliant cables and connectors
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptops
Charge and sync USB 3.0 Micro B compatible mobile digital devices
Feature
Slim cable structure-Outer diameter (OD) 4.8mmRedesigned Micro USB 3.0 Slim Connector Mold Short 15cm Cable Length Supports USB 3.0 Data Transfer Speeds Up to 5Gbps
SuperSpeed USB 3.0 standard compliant cables and connectors
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Use
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptopsCharge and sync USB 3.0 Micro B compatible mobile digital devices
Ulasan Produk
Tidak ada ulasan



















































































































































-Micro%20B%20(male)%2015cm/plP113618921-1.jpg)
