StarTech.com Micro USB 3.0 Slim Cable (A-Micro B) Male / Male 3m
#Grup produk P113618903
Spesifikasi
| Cable Length (m) | 3 |
|---|---|
| Color | Black |
| Connector A | USB Type-A [9 pin] |
| Connector B | Micro USB Type-B [10 pin] |
| Connector Shape | USB Type-A [9 pin] male - Micro Type-B (Super Speed) [10 pin] male |
| Conversion Type | Male - Male |
| Feature | Power delivery support / data transmission |
| Male Mounting | USB Type-A [9 pin], Micro Type-B (Super Speed) [10 pin] |
| Mass (g) | 144 |
| Plug | Nickel plating |
| Shielding | Double shield (braided + aluminum foil) |
| Transmission Speed (Gbps) | 5 |
| USB type | USB3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Slim cable structure-Outer diameter (OD) 4.8mm
Redesigned Micro USB 3.0 Slim Connector Mold USB 3.0 data transfer speed compatible cables and connectors up to 5 Gbps comply with USB 3.0 SuperSpeed standard
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptops
Charge and sync USB 3.0 Micro B compatible mobile digital devices
Redesigned Micro USB 3.0 Slim Connector Mold USB 3.0 data transfer speed compatible cables and connectors up to 5 Gbps comply with USB 3.0 SuperSpeed standard
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptops
Charge and sync USB 3.0 Micro B compatible mobile digital devices
Feature
Slim cable structure-Outer diameter (OD) 4.8mmRedesigned Micro USB 3.0 Slim Connector Mold USB 3.0 data transfer speed compatible cables and connectors up to 5 Gbps comply with USB 3.0 SuperSpeed standard
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Use
Connect Micro USB 3.0 devices (portable HDDs, card readers, VCRs, HDD cases, etc.) to USB 3.0-enabled desktops / laptopsCharge and sync USB 3.0 Micro B compatible mobile digital devices
Ulasan Produk
Tidak ada ulasan



















































































































































%20Male%20%2F%20Male%203m/p3P113618903-1.jpg)
