StarTech.com Micro HDMI to DVI-D conversion cable 1m male / male
#Grup produk P113618763
Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Color | Black |
| Connector A | Micro HDMI [19 pin] |
| Connector B | DVI-D [19 pin] |
| Connector Shape | DVI-D [19-pin] male - Micro HDMI [19-pin] male |
| Conversion Type | Male - Male |
| Height (mm) | 16 |
| Male Mounting | DVI-D [19 pin], Micro HDMI [19 pin] |
| Mass (g) | 71.5999999999999 |
| Maximum Resolution | 1920x1200 |
| Product Width (mm) | 39.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Micro HDMI to DVI Cable: Micro HDMI male to DVI-D (19 pin) male 1m cable. Supports Full HD 1920x1200p, 60Hz/1080p video. Single link, 3.9 Gbps bandwidth, 24 Bpp (RGB) color depth High durability: Full HD compatible high-speed adapter cable (full mold) with excellent strength and stability using sturdy PVC coating material. Flexible PVC strain relief protects against damage from frequent flexing and abuse. HIGH QUALITY CONSTRUCTION FOR PROFESSIONAL ENVIRONMENTS: Micro HDMI to DVI converter with 30AWG cable and gold plated connectors. EMI protection with copper braided aluminum mylar foil to maintain signal stability and provide higher quality video and audio Applications: Compatible with Micro HDMI (Type-D) devices. Connect cameras such as GoPro Hero, Raspberry Pi 4, Nikon, Canon EOS (DSLR, camcorder) to DVI-D displays and projectors. Perfect for large screen display, compatible with Samsung/Dell/HP/Acer/LG monitors Specifications: 1m | Black | HDMI male (Type-D/Micro) - DVI digital (19 pin) female | Gold plated connector | 30 AWG | 5mm OD | PVC Jacket | EMI Shielding: Aluminum Mylar Foil + 85% Copper Braid | Lifetime Warranty
Connect HDMI Micro compatible mobile devices (smartphones, tablets, etc.) to DVI-D displays / projectors
Connect HDMI Micro compatible mobile devices (smartphones, tablets, etc.) to DVI-D displays / projectors
Feature
Micro HDMI to DVI Cable: Micro HDMI male to DVI-D (19 pin) male 1m cable. Supports Full HD 1920x1200p, 60Hz/1080p video. Single link, 3.9 Gbps bandwidth, 24 Bpp (RGB) color depth High durability: Full HD compatible high-speed adapter cable (full mold) with excellent strength and stability using sturdy PVC coating material. Flexible PVC strain relief protects against damage from frequent flexing and abuse. HIGH QUALITY CONSTRUCTION FOR PROFESSIONAL ENVIRONMENTS: Micro HDMI to DVI converter with 30AWG cable and gold plated connectors. EMI protection with copper braided aluminum mylar foil to maintain signal stability and provide higher quality video and audio Applications: Compatible with Micro HDMI (Type-D) devices. Connect cameras such as GoPro Hero, Raspberry Pi 4, Nikon, Canon EOS (DSLR, camcorder) to DVI-D displays and projectors. Perfect for large screen display, compatible with Samsung/Dell/HP/Acer/LG monitors Specifications: 1m | Black | HDMI male (Type-D/Micro) - DVI digital (19 pin) female | Gold plated connector | 30 AWG | 5mm OD | PVC Jacket | EMI Shielding: Aluminum Mylar Foil + 85% Copper Braid | Lifetime WarrantyUse
Connect HDMI Micro compatible mobile devices (smartphones, tablets, etc.) to DVI-D displays / projectorsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
