Transcend Memory for notebook PC DDR4-2666

Sebelum PPN:
Rp509.900
Spesifikasi
CAS LatencyCL19
Capacity (gb)4
Memory InterfaceUnbuffered SO-DIMM
Number of Pins260
Operating Ambient Temperature (°C)0 (32°F) ~ 85 (185°F)
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardDDR4-2666
TypeRank: 1Rx8, DRAM: 512Mx8, PCB height: 1.18 inch
Voltage (V)1.2
memory clock2666

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's JetRam is an ETT-grade memory module using name-brand DRAM and rigorously screened.
It has excellent compatibility and reliability, making it ideal for PC upgrades. Bandwidth up to 21GB/s increases data transmission efficiency and provides an operating clock of 2666 MT/s.
Additionally, DDR4 memory can operate at 1.2V, reducing heat generation and electrical load on the memory controller, reducing power consumption by up to 40% compared to standard DDR3 memory with an operating voltage of 1.5V.
Feature
Transcend's JetRam is an ETT-grade memory module using name-brand DRAM and rigorously screened.
It has excellent compatibility and reliability, making it ideal for PC upgrades. Bandwidth up to 21GB/s increases data transmission efficiency and provides an operating clock of 2666 MT/s.
Additionally, DDR4 memory can operate at 1.2V, reducing heat generation and electrical load on the memory controller, reducing power consumption by up to 40% compared to standard DDR3 memory with an operating voltage of 1.5V.

Ulasan Produk

Tidak ada ulasan