MCO Memory foam earpiece Completely wireless dedicated Joint part diameter 5.5mm-6.0mm compatible M size 2 pair Black AAC-TH02 / M4P
#Grup produk P113618505
Spesifikasi
| Size | M |
|---|---|
| Suitable Size | The diameter of the joint part of the target earphone is 5.5 to 6.0 mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Earpieces for completely wireless earphones made of soft polyurethane Replacement earpieces that can be attached to your existing earphones. Soft and low-resilience polyurethane is used for excellent sound insulation and wearability. In addition, it is ideal for completely wireless earphones with a design that does not interfere with the charging case. Gentle on the ears, ideal for long-term use Many common eartips are made of silicone, which may hurt your ears when used for a long time. This product uses polyurethane, which is softer than silicone, and reduces the burden on your ears even when used for a long time. The soft polyurethane low-rebound material that has excellent sound insulation and prevents sound leakage adheres to the inside of the ear. In addition to achieving high sound insulation, sound leakage can also be suppressed. Perfect for use in noisy environments. 2 sizes to choose from Available in S size with a diameter of about 10.9 mm and M size with a diameter of about 12.3 mm. You can choose according to your ear size and usability. * How to attach While widening the hole in the earpiece, attach it firmly to the joint of the earphone. If they are not securely attached, they may come off and remain in your ears during use. If it remains in your ear, be careful not to push it in.
Feature
Earpieces for completely wireless earphones made of soft polyurethane Replacement earpieces that can be attached to your existing earphones. Soft and low-resilience polyurethane is used for excellent sound insulation and wearability. In addition, it is ideal for completely wireless earphones with a design that does not interfere with the charging case. Gentle on the ears, ideal for long-term use Many common eartips are made of silicone, which may hurt your ears when used for a long time. This product uses polyurethane, which is softer than silicone, and reduces the burden on your ears even when used for a long time. The soft polyurethane low-rebound material that has excellent sound insulation and prevents sound leakage adheres to the inside of the ear. In addition to achieving high sound insulation, sound leakage can also be suppressed. Perfect for use in noisy environments. 2 sizes to choose from Available in S size with a diameter of about 10.9 mm and M size with a diameter of about 12.3 mm. You can choose according to your ear size and usability. * How to attach While widening the hole in the earpiece, attach it firmly to the joint of the earphone. If they are not securely attached, they may come off and remain in your ears during use. If it remains in your ear, be careful not to push it in.Ulasan Produk
Tidak ada ulasan




















































































































































