Nakabayashi Media shredder floor type

Sebelum PPN:
Rp149.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)500x530x940
Dust box capacity (L)About 45
FunctionAuto reverse, full detection, full alarm, auto breath (tip leveling), chip scattering prevention guard, standby power OW, rotary roller press mechanism
Main Unit Dimensions, Width W x Depth D x Height H (mm)500x530x940
Mass (kg)99
Maximum Sheets of ShreddingCD / 2, FD / MO / 1, card / 7
Power Consumption (W)1230/1230 (at 50/60Hz)
Power Supply Voltage (V)100.50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reverse Feeding FunctionYes
Safety deviceAuto cut, door switch, circuit breaker, automatic operation stop function, automatic input / close opening / closing, safe stop switch, stopper
Shred shapecross cut
Shredding Size (mm)Approximately 3.9 x 45 x 45
Width of Inlet (mm)125 / CD / FD / MO, 310 / card

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This dedicated media shredder is ideal for handling large volumes of cards, such as employee ID cards. It can shred a variety of media. Shredding is manually controlled using the forward and stop buttons. It can shred various media, including CDs/DVDs, FDs, MOs, and cards. It can also shred paper, so it can be used to shred confidential documents.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
This dedicated media shredder is ideal for handling large volumes of cards, such as employee ID cards. It can shred a variety of media. Shredding is manually controlled using the forward and stop buttons. It can shred various media, including CDs/DVDs, FDs, MOs, and cards. It can also shred paper, so it can be used to shred confidential documents.

Ulasan Produk

Tidak ada ulasan