Buffalo Magnetic-compatible SSD USB3.2 Gen2 for smartphones

Sebelum PPN:
Rp5.899.900 - Rp11.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)64.3x12.0x64.0<br> *Not including protrusions
InterfaceUSB section: USB 3.2 (Gen 2) / 3.2 (Gen 1) / 3.1 (Gen 2) / 3.1 (Gen 1) / 3.0 / 2.0
Mass of Main Unit (g)About 37
Number of terminalsUSB part: 1
Power SupplyUSB bus power
SecuritySecureLock Mobile2 (Encryption: AES 256bit software method)
Terminal ShapeUSB section: USB Type-C
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
,Shoot up to the full capacity of your SSD with ProRes (4K 60f) direct video recording! ,Uses MagSafe to attach to the back of your smartphone, allowing for unobtrusive extended recording! ,Supports photo backup! Easily back up data from your iPhone (Type-C equipped models)! ,Formatted in exFAT, so you can connect it to your smartphone and use it right away! ,High-speed file transfer with read speeds of 1,050MB/s and write speeds of 1,000MB/s!
Feature
,Shoot up to the full capacity of your SSD with ProRes (4K 60f) direct video recording! ,Uses MagSafe to attach to the back of your smartphone, allowing for unobtrusive extended recording! ,Supports photo backup! Easily back up data from your iPhone (Type-C equipped models)! ,Formatted in exFAT, so you can connect it to your smartphone and use it right away! ,High-speed file transfer with read speeds of 1,050MB/s and write speeds of 1,000MB/s!

Ulasan Produk

Tidak ada ulasan