ELPA (Asahi Electric) Magnetic USB Cable, Round, PD60W, Type-C(A) to Type-C, 1.5m, White, Supports Data Transfers up to 480Mbps

Sebelum PPN:
Rp499.900
Spesifikasi
SpecificationConnector type: Type-A & Type-C / Type-C<br> Standard: USB 2.0 compliant Transfer speed: Maximum 480Mbps<br> Cable length: Approx. 1.5m<br> Output: Max. 60W<br> Color: White

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnetic USB Cable, Round, PD60W, Type-C(A) to Type-C, 1.5m, White, Supports Data Transfers up to 480Mbps
Supports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.
Supports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.
Feature
Magnetic USB Cable, Round, PD60W, Type-C(A) to Type-C, 1.5m, White, Supports Data Transfers up to 480Mbps
Supports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.
Use
Supports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.

Ulasan Produk

Tidak ada ulasan