ELPA (Asahi Electric) Magnetic USB Cable, Round, PD60W, Type-C(A) to Type-C, 1.5m, Black, Supports Data Transfers up to 480Mbps
#Grup produk P113617968
Spesifikasi
| Specification | Connector type: Type-A & Type-C / Type-C<br> Standard: USB 2.0 compliant Transfer speed: Maximum 480Mbps<br> Cable length: Approx. 1.5m<br> Output: Max. 60W<br> Color: Black |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Magnetic USB Cable, Round, PD60W, Type-C(A) to Type-C, 1.5m, Black, Supports Data Transfers up to 480Mbps
Supports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.
Supports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.
Supports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.
Supports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.
Feature
Magnetic USB Cable, Round, PD60W, Type-C(A) to Type-C, 1.5m, Black, Supports Data Transfers up to 480MbpsSupports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.
Use
Supports up to 60W PD. Round shape, tangle-free design. Easy to carry around as the cables don't get tangled. Supports data communication up to 480Mbps.Ulasan Produk
Tidak ada ulasan



















































































































































%20Magnetic%20USB%20Cable%2C%20Round%2C%20PD60W%2C%20Type-C(A)%20to%20Type-C%2C%201_5m%2C%20Black%2C%20Supports%20Data%20Transfers%20up%20to%20480Mbps/qwP113617968-1.jpg)
