ELPA (Asahi Electric) Magnetic USB Cable, Flat, PD60W, Type C to Type C, 1.5m, Black, Supports Data Transfers up to 480Mbps
#Grup produk P113617889
Spesifikasi
| Specification | Connector type: Type-C / Type-C<br> Standard: USB 2.0 compliant Transfer speed: Maximum 480Mbps<br> Cable length: Approx. 1.5m<br> Output: Max. 60W<br> Color: Black |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Magnetic USB Cable, Flat, PD60W, Type C to Type C, 1.5m, Black, Supports Data Transfers up to 480Mbps
Supports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480Mbps
Supports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480Mbps
Supports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480Mbps
Supports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480Mbps
Feature
Magnetic USB Cable, Flat, PD60W, Type C to Type C, 1.5m, Black, Supports Data Transfers up to 480MbpsSupports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480Mbps
Use
Supports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480MbpsUlasan Produk
Tidak ada ulasan



















































































































































%20Magnetic%20USB%20Cable%2C%20Flat%2C%20PD60W%2C%20Type%20C%20to%20Type%20C%2C%201_5m%2C%20Black%2C%20Supports%20Data%20Transfers%20up%20to%20480Mbps/opP113617889-1.jpg)
