ELPA (Asahi Electric) Magnetic USB Cable, Flat, PD60W, Type C to Type C, 1.0m, Black, Supports Data Transfers up to 480Mbps

Sebelum PPN:
Rp369.900
Spesifikasi
SpecificationConnector type: Type-C / Type-C<br> Standard: USB 2.0 compliant Transfer speed: Maximum 480Mbps<br> Cable length: Approx. 1m<br> Output: Max. 60W<br> Color: Black

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Magnetic USB Cable, Flat, PD60W, Type C to Type C, 1.0m, Black, Supports Data Transfers up to 480Mbps
Supports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480Mbps
Supports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480Mbps
Feature
Magnetic USB Cable, Flat, PD60W, Type C to Type C, 1.0m, Black, Supports Data Transfers up to 480Mbps
Supports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480Mbps
Use
Supports up to 60W PD Flat design Smart and tangle-free design Easy to carry around as the cables do not get tangled Supports data communication up to 480Mbps

Ulasan Produk

Tidak ada ulasan