Trimate Magnetic USB adapter USB Type-C Thunderbolt3 compatible
#Grup produk P113617807
Spesifikasi
| Female Mounting | USB Type-C |
|---|---|
| Male Mounting | USB Type-C |
| Mass (g) | 5 |
| Output Power (W) | 100(PD) |
| Shape | U-shape |
| Transfer Rate (Gbps) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An adapter that adds a magnet function to a USB Type-C cable.
It supports 100W quick charge and Thunderbolt 3, and also supports 40Gb / s data transfer and video output.
Charging, data transfer, cable and connector damage prevention.
It supports 100W quick charge and Thunderbolt 3, and also supports 40Gb / s data transfer and video output.
Charging, data transfer, cable and connector damage prevention.
Feature
An adapter that adds a magnet function to a USB Type-C cable.It supports 100W quick charge and Thunderbolt 3, and also supports 40Gb / s data transfer and video output.
Use
Charging, data transfer, cable and connector damage prevention.Ulasan Produk
Tidak ada ulasan




















































































































































