StarTech.com L-shaped USB-C cable, 1m, male/male, USB 2.0 compliant

Sebelum PPN:
Rp439.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB Type-C [24 pin]
Connector BUSB Type-C [24 pin]
Connector ShapeL-type right-facing USB Type-C [24-pin] male - L-type right-facing USB Type-C [24-pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingL-type right-facing USB Type-C [24-pin]
Mass (g)30
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
L-shaped USB-C connector that is easy to connect to the terminal even in hard-to-reach places
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Use a USB Type-C compatible charger (wall charger) as a power source for your USB-C compatible laptop Charge and sync your USB-C compatible mobile digital device using the USB-C port on your laptop
Charge your USB-C device using a USB-C compatible wall charger, car charger, or power bank
Feature
L-shaped USB-C connector that is easy to connect to the terminal even in hard-to-reach places
Compatibility with Thunderbolt 3 ports Reliability backed by a lifetime warranty
Use
Use a USB Type-C compatible charger (wall charger) as a power source for your USB-C compatible laptop Charge and sync your USB-C compatible mobile digital device using the USB-C port on your laptop
Charge your USB-C device using a USB-C compatible wall charger, car charger, or power bank

Ulasan Produk

Tidak ada ulasan