StarTech.com L-shaped upward icroUSB cable

Sebelum PPN:
Rp219.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeUSB Type-A [4 pin] male - L type upward Micro USB Type-B [5 pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeaturePower delivery support / data transmission
Male MountingUSB Type-A [4 pin], L type upward Micro USB Type-B [5 pin]
Mass (g)49
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 x USB A male connector
1x upward right angle (L-shaped) USB Micro-B male connector Supports high-speed data transfer of up to 480 Mbps
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Cable length 2m
Powers Micro USB devices and transfers data at the same time. Connector shape that the cable does not get in the way while charging
Feature
1 x USB A male connector
1x upward right angle (L-shaped) USB Micro-B male connector Supports high-speed data transfer of up to 480 Mbps
Double shield (braided + aluminum foil)
Molded connector (tension relaxation type)
Cable length 2m
Use
Powers Micro USB devices and transfers data at the same time. Connector shape that the cable does not get in the way while charging

Ulasan Produk

Tidak ada ulasan