ELPA (Asahi Electric) Lightning-resistant USB strip with 3 outlets and 2 ports, 2.4A, fast charging, lightning protection, overcurrent protection, storage plug
#Grup produk P113614484
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AC inlet rating: AC100V 14A
Operating temperature range: -10°C to 40°C
Number of outlets: 3
AC outlets up to 1400W total, indoor use only
USB port rating: DC5V max 2.4A (total of 2 ports)
Connector type: USB A type (female)
Number of ports: 2 ports
Can charge two smartphones simultaneously! (USB port)
It can charge iPhones, iPads, and Android smartphones/tablets.
The automatic identification function automatically identifies the optimal output for the connected device (iPhone, iPad, Android, etc.) and provides rapid charging. The overcurrent protection function automatically cuts off the output if an abnormality such as overcurrent occurs, giving you peace of mind.
The tracking-resistant cover with lightning and surge protection protects connected devices from lightning up to a total of 2.4A over two ports, preventing tracking fires.
Storage plug with LED lightning protection
Operating temperature range: -10°C to 40°C
Number of outlets: 3
AC outlets up to 1400W total, indoor use only
USB port rating: DC5V max 2.4A (total of 2 ports)
Connector type: USB A type (female)
Number of ports: 2 ports
Can charge two smartphones simultaneously! (USB port)
It can charge iPhones, iPads, and Android smartphones/tablets.
The automatic identification function automatically identifies the optimal output for the connected device (iPhone, iPad, Android, etc.) and provides rapid charging. The overcurrent protection function automatically cuts off the output if an abnormality such as overcurrent occurs, giving you peace of mind.
The tracking-resistant cover with lightning and surge protection protects connected devices from lightning up to a total of 2.4A over two ports, preventing tracking fires.
Storage plug with LED lightning protection
Feature
AC inlet rating: AC100V 14AOperating temperature range: -10°C to 40°C
Number of outlets: 3
AC outlets up to 1400W total, indoor use only
USB port rating: DC5V max 2.4A (total of 2 ports)
Connector type: USB A type (female)
Number of ports: 2 ports
Use
Can charge two smartphones simultaneously! (USB port)It can charge iPhones, iPads, and Android smartphones/tablets.
The automatic identification function automatically identifies the optimal output for the connected device (iPhone, iPad, Android, etc.) and provides rapid charging. The overcurrent protection function automatically cuts off the output if an abnormality such as overcurrent occurs, giving you peace of mind.
The tracking-resistant cover with lightning and surge protection protects connected devices from lightning up to a total of 2.4A over two ports, preventing tracking fires.
Storage plug with LED lightning protection
Ulasan Produk
Tidak ada ulasan



















































































































































%20Lightning-resistant%20USB%20strip%20with%203%20outlets%20and%202%20ports%2C%202_4A%2C%20fast%20charging%2C%20lightning%20protection%2C%20overcurrent%20protection%2C%20storage%20plug/dgP113614484-1.jpg)
