Ohm Electric Lightning Resistant Safety Power Strip

Sebelum PPN:
Rp209.900 - Rp249.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionLightning guard
Lightning GuardYes
Limit Voltage (V)650
Maximum Surge Voltage (V)4000
Number of Outlets4
Outlet Type2P
Plug ShapeFree plug (swing)
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects precision equipment such as PCs from lightning. Uses heat-resistant PBT resin and modular design that suppresses heat generation improves heat resistance. Prevents dust intrusion and electric shock accidents. Built-in lightning surge reduction element with electric shock prevention shutter reduces damage during lightning strikes. Durable double wipe cord tracking fire prevention plug around non-flammable outlet
Feature
Protects precision equipment such as PCs from lightning. Uses heat-resistant PBT resin and modular design that suppresses heat generation improves heat resistance. Prevents dust intrusion and electric shock accidents. Built-in lightning surge reduction element with electric shock prevention shutter reduces damage during lightning strikes. Durable double wipe cord tracking fire prevention plug around non-flammable outlet

Ulasan Produk

Tidak ada ulasan