Ohm Electric Lightning guard, power tap with USB port, 2 outlets, 1 USB outlet, with anti-tracking insulating cover
Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Color | White |
| Dimensions, Width W x Height H x Depth D (mm) | About 40 x 95 x 20 |
| Lightning Guard | Yes |
| Limit Voltage (V) | 650 |
| Maximum Surge Voltage (V) | 2500 |
| Number of Outlets | 2 |
| Rating | AC:14A 125V 1400W,USB:DC5V 2.4A |
| USB Port | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Up to 2 AC plugs can be connected to the AC outlet for charging mobile devices (up to a total maximum power consumption of 1400W) The USB charging port has a maximum current of 2.4A USB overcurrent protection function (protection function if the maximum output capacity is exceeded) automatically stops power supply) Built-in lightning surge reduction element to reduce damage from lightning strikes (with lightning guard operation lamp) Plug with insulating cover to prevent tracking fire (uses heat-resistant resin) Plug can be rotated 180° rotate
Feature
Up to 2 AC plugs can be connected to the AC outlet for charging mobile devices (up to a total maximum power consumption of 1400W) The USB charging port has a maximum current of 2.4A USB overcurrent protection function (protection function if the maximum output capacity is exceeded) automatically stops power supply) Built-in lightning surge reduction element to reduce damage from lightning strikes (with lightning guard operation lamp) Plug with insulating cover to prevent tracking fire (uses heat-resistant resin) Plug can be rotated 180° rotateUlasan Produk
Tidak ada ulasan



















































































































































