Ohm Electric Lightning Guard with Night Light Power Tap with USB Port for Living Room 4 Outlets 1 USB Outlet
Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Dimensions, Width W x Height H x Depth D (mm) | Approx. 120 x 155 x 34 (excluding plug) |
| Lightning Guard | Yes |
| Mass (g) | About 250 |
| Number of Outlets | 4 |
| Rating | 15A 125V 1500W or less |
| USB Port | 1 (current capacity 2400mA) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can also charge your smartphone or tablet with a new extension outlet USB charging port that matches the interior with a design that fits the wall. Comes with a smartphone stand so you can place your smartphone while it is charging. Comes with a night light and is perfect for bedrooms Comes with an insulating cover Plug prevents tracking fire Overcurrent prevention breaker and dust prevention safety shutter Built-in lightning surge reduction element Uses flame-retardant resin around the outlet
Feature
You can also charge your smartphone or tablet with a new extension outlet USB charging port that matches the interior with a design that fits the wall. Comes with a smartphone stand so you can place your smartphone while it is charging. Comes with a night light and is perfect for bedrooms Comes with an insulating cover Plug prevents tracking fire Overcurrent prevention breaker and dust prevention safety shutter Built-in lightning surge reduction element Uses flame-retardant resin around the outletUlasan Produk
Tidak ada ulasan




















































































































































